W14314 - 1/4'' X 3-1/4'' Wedge Anchor

LH Dottie

  • $2.60 (Each)
  • $2.60 (Each)

  • $260.47 (Per 100)

In-Stock: 91 available locally (Alexandria, LA) (change location)
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
W14314
Manufacturer
LH Dottie
Manufacturer's Part Number
W14314
Description
1/4'' X 3-1/4'' Wedge Anchor
Wedge Anchor, Steel, 3-1/4 In Length, Zinc Plated, Hex Head, 2-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593041 / 00781002593041
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$260.47 (Per 100)
Stock Availability
Alexandria
91 (Check another store)
All Stores
2,942
Resources
Images
 
 
W14314 - Small Image
 
W14314 - Large Image
 
W14314 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-1/4
Diameter
1/4
Size
1/4 x 3-1/4
Descriptions
Description
1/4'' X 3-1/4'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 3-1/4 in Length, Zinc Plated, Hex Head, 2-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.05 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3-1/4 in, Zinc Plated
extra long description
DOTTIE W14314 1/4 X 3-1/4" Wedge An
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Thread Length
2-1/4 in
Drill Size
1/4 in
Drive Type
Hex
package quantity
100 PK;600 CT
Thread Type
Full
included
Washer And Nut
Bolt Size
1/2 x 4
Thread Size
1/4-20
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W14314
GTIN
00781002593041
UPC
781002593041
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.05 lb
Weight per each
0.047
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of W14314.
Jump To:

Similar Items

Similar items are close alternatives to W14314, though they may not be 100% alike.

Wedge Anchor, 3-1/4 In Length, Zinc Plated, 1/4 In Diameter, 4.75 LB
  • Our Part #: 6404J
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6404J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($140.40) · 600 ($842.40) ·
6404J - Peco Fasteners, Inc.

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$140.40

Per 100

QTY:
Each
Add
1/4 X 3 Rawl Stud
  • Our Part #: 7404
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7404
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.61) ·
7404 - Dewalt/Black & Decker

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat