SHR - #2 Round Point Shovel

LH Dottie

  • $89.46 (Each)
  • $89.46 (Each)

In-Stock: 2 available locally (Springdale, AR) ( change location)
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
SHR
Manufacturer
LH Dottie
Manufacturer's Part Number
SHR
Description
#2 Round Point Shovel
Professional Grade Shovel, Fiberglass Handle Material, 48 In Handle Length, Straight Handle, 5.05 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
781002240006 / 00781002240006
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.46 (Each)
Stock Availability
Springdale
2 (Check another store)
All Stores
152
Resources
Images
 
 
SHR - Large Image
 
SHR - Large Image
Specifications Sheets
 
 
SHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Size
#2 x 48 IN
Descriptions
Description
#2 ROUND POINT SHOVEL
Extra Long Description
DOTTIE SHR #2 Professional Grade Sh
Features
The shovel and grip ends are larger to provideleverage and control while the center tapers to help your hand slide when “slinging” the material away from the hole.
Long Description
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, Straight Handle, 5.05 lb
Product Type
Professional Grade Shovel
Short Description
4# Professional Grade Shovel, Fiber Glass Handle, Trenching
Special Features
Features: Minimum Breaking Strength of 261 LB Per DTH6950-1, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Ergonomically Designed Grip
Additional Information
Blade Width
2
Handle Length
48
Handle Type
Straight
Package Quantity
1 (Per Pack);5 (Per Carton)
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SHR
GTIN
00781002240006
UPC
781002240006
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Shovel
Packaging
Weight
5.05 lb
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat