RTV8 - 8OZ Clear RTV Silicone Sealant

LH Dottie

  • $27.25 (Each)
  • $27.25 (Each)

  • $163.50 (Per 6)

In-Stock: 4 available locally (Stephenville, TX) ( change location)
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
RTV8
Manufacturer
LH Dottie
Manufacturer's Part Number
RTV8
Description
8OZ Clear RTV Silicone Sealant
RTV Silicone Sealant, 8 Oz Pressurized Can, Silicone Base, Clear, Low Odor, Maximum Of +450 °F, 4.53 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
781002173663 / 00781002173663
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.25 (Each)
Carton
$163.50 (Per 6)
Stock Availability
Stephenville
4 (Check another store)
DFW RDC
5
All Stores
580
Resources
Images
 
 
RTV8 - Small Image
 
RTV8 - Large Image
 
RTV8 - Large Image
Other Links
 
 
RTV8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Silicone
Color
Clear
Dimensions and Weight
Size
8
Descriptions
Description
8OZ CLEAR RTV SILICONE SEALANT
Extra Long Description
DOTTIE RTV8 8 oz. RTV Silicon Seala
Long Description
RTV Silicone Sealant, 8 oz Pressurized Can, Silicone Base, Clear, Low Odor, Maximum of +450 °F, 4.53 lb
Product Type
RTV Silicone Sealant
Short Description
RTV Silicon Sealant, 8 oz Pressurized Can, Clear
Special Features
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Additional Information
Container Capacity
8 oz
Container Type
Pressurized Can
Odor
Low Odor
Operating Temperature Range
Maximum of +450 °F
Package Quantity
6 CT
Standards Met
UL Listed;MA Standards
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTV8
GTIN
00781002173663
UPC
781002173663
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
RTV Silicon Sealant
Packaging
Weight
4.53 lb
Weight per each
0.0833
Carton
6
Uses, Certifications, and Standards
Application
Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RTV8.
Jump To:

Similar Items

Similar items are close alternatives to RTV8, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat