RN3 - Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')

LH Dottie

  • $29.72 (Each)
  • $29.72 (Each)

  • $356.64 (Per 12)

In-Stock: 14 available locally (Deer Valley, AZ) (change location)
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
RN3
Manufacturer
LH Dottie
Manufacturer's Part Number
RN3
Description
Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')
Roof Jack, 1/2 In, 3/4 In, 1 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30151602 - Flashings
UPC/GTIN
781002103509 / 00781002103509
Weight per unit
0.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Carton
$356.64 (Per 12)
Stock Availability
Deer Valley
14 (Check another store)
Phoenix
31
All Stores
190
Resources
Images
 
 
RN3 - Small Image
 
RN3 - Large Image
 
RN3 - Large Image
Specifications Sheets
 
 
RN3 - Specification Sheet
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
1/2 in;3/4 in;1 in
Descriptions
Product Type
Roof Jack
Roof Flashing
Description
UNIVERSAL 3N1 ROOF JACK (1/2'', 3/4'', 1'')
Long Description
Roof Jack, 1/2 in,3/4 in,1 in Size, 1 lb
Short Description
Roof Flashing, 1/2;3/4;1 in, 12CT, 1 lb
extra long description
DOTTIE RN3 1/2"- 3/4" - 1" Roof Fla
Special Features
Features: Water-Tight Seal
Additional Information
package quantity
12 CT
Pipe Size
1/2, 3/4, 1
included
Elastomer Collar
Manufacturer Information
Manufacturers Part Number
RN3
Brand
LH DOTTIE
GTIN
00781002103509
UPC
781002103509
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROOF FLASHING
Packaging
Weight
1 lb
Weight per each
0.942
Carton
12
Uses, Certifications, and Standards
Application
Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RN3.
Jump To:

Similar Items

Similar items are close alternatives to RN3, though they may not be 100% alike.

Universal Roof Jack - Fits Pips Sizes 1/4" Thru 3"
  • Our Part #: RS051BA
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS051BA
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($435.10) ·
RS051BA - Peco Fasteners, Inc.

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat