RMC8323 - #8-32 X 3'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.34 (Each)
  • $0.34 (Each)

  • $33.62 (Per 100)

In-Stock: 100 available locally (Bridgeport, TX) (change location)
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
RMC8323
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC8323
Description
#8-32 X 3'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3 In. Length, #8-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558842 / 00781002558842
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$33.62 (Per 100)
Stock Availability
Bridgeport
100 (Check another store)
DFW RDC
2,600
All Stores
9,300
Resources
Images
 
 
RMC8323 - Small Image
 
RMC8323 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8-32 x 3 IN
Length
3
Descriptions
Product Type
8-32 X 3 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC8323 8-32 X 3 Round Head
Description
#8-32 X 3'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 3 in. length, #8-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#8-32
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC8323
GTIN
00781002558842
UPC
781002558842
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.016
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RMC8323.
Jump To:

Similar Items

Similar items are close alternatives to RMC8323, though they may not be 100% alike.

8-32 X 3 Round Head Slot/Phil Combo Machine Screw Zinc Plated
  • Our Part #: 832X3RHCMSZJ
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 832X3RHCMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.96) · 600 ($185.76) ·
832X3RHCMSZJ - Peco Fasteners, Inc.

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.96

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat