PS1612 - 1-1/2'' X 12'' 16 Gauge Plate Strap

LH Dottie

  • $1.36 (Each)
  • $1.36 (Each)

  • $67.83 (Per 50)

  • $135.66 (Per 100)

In-Stock: 450 available locally (DFW RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PS1612
Manufacturer
LH Dottie
Manufacturer's Part Number
PS1612
Description
1-1/2'' X 12'' 16 Gauge Plate Strap
Plate Strap, Steel, 12 In Length, 1-1/2 In Width, 16 Ga (Thickness) Height, 15.40 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002600206 / 00781002600206
Weight per unit
0.279 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$67.83 (Per 50)
Stock Availability
DFW RDC
450 (Check another store)
All Stores
7,506
Resources
Images
 
 
PS1612 - Small Image
 
PS1612 - Large Image
 
PS1612 - Large Image
Features
Material
Steel
Dimensions and Weight
Height
16 ga (Thickness)
Width
1-1/2
Size
1-1/2 x 12
Length
12
Thickness
16
Descriptions
Product Type
Plate Strap
Long Description
Plate Strap, Steel, 12 in Length, 1-1/2 in Width, 16 ga (Thickness) Height, 15.40 lb
Features
Plate straps are nailed across studs to restrain pipe between studs;installed over utility pipes & electrical wire that pass through framing members to prevent piercing.
Short Description
1 1/2" x 18" Plate Strap, Steel, 16 ga
extra long description
DOTTIE PS1612 1-1/2 X 12 Plate Stra
Description
1-1/2'' X 12'' 16 GAUGE PLATE STRAP
Special Features
Features: Plate Straps are Nailed Across Studs to Restrain Pipe between Studs
Additional Information
for use with
Utility Pipe and Electrical Wire
package quantity
50 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
PS1612
GTIN
00781002600206
UPC
781002600206
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Plate Strap
Packaging
Weight
15.40 lb
Weight per each
0.279
Carton
50
Uses, Certifications, and Standards
Application
Utility Pipes, Electrical Wire
Total availability: 7,506

Location search:

Distribution Centers

Location Stock Available
Phoenix
6,435 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PS1612.
Jump To:

Similar Items

Similar items are close alternatives to PS1612, though they may not be 100% alike.

1-1/2 X 12" Fha Strap - 16 Gauge - 12 Holes
  • Our Part #: FHA1216
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FHA-12-16
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($101.20)
FHA1216 - Peco Fasteners, Inc.

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS1612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PS1612 LH Dottie 00781002600206
SP-12 Garvin Industries 00785592004505
NP12 Minerallac 00784610843126

* All prices subject to change.