LW38 - 3/8'' Lock Washer

LH Dottie

  • $8.01 (Per 100)
  • $0.08 (Each)

  • $8.01 (Per 100)

In-Stock: 400 available locally (Prescott Valley, AZ) ( change location)
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
LW38
Manufacturer
LH Dottie
Manufacturer's Part Number
LW38
Description
3/8'' Lock Washer
Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 3/8 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002310402 / 00781002310402
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$8.01 (Per 100)
Stock Availability
Prescott Valley
400 (Check another store)
Phoenix
25,500
All Stores
196,800
Resources
Images
 
 
LW38 - Small Image
 
LW38 - Large Image
 
LW38 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID)
Descriptions
Description
3/8'' LOCK WASHER
Extra Long Description
DOTTIE LW38 3/8" Lock Washers Zinc
Features
Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN
Long Description
Lock Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 3/8 in Inside, 0.01 lb
Product Type
Lock Washer
Short Description
Lock Washer, Steel, Zinc Plated, 3/8 in (ID)
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN
Additional Information
Drive Size
3/8 in
Inside Diameter
3/8
Package Quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LW38
GTIN
00781002310402
UPC
781002310402
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 196,800

Location search:
These alternate items can be purchased instead of LW38.
Jump To:

Similar Items

Similar items are close alternatives to LW38, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat