HS24C - 3/8'' High Speed Steel Drill (Carded)

LH Dottie

  • $12.31 (Each)
  • $12.31 (Each)
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
HS24C
Manufacturer
LH Dottie
Manufacturer's Part Number
HS24C
Description
3/8'' High Speed Steel Drill (Carded)
Single Drill, 3/8 In Bit Size, High Speed Steel, Black/Gold, 5 In Overall Length, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002821441 / 00781002821441
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.31 (Each)
Resources
Images
 
 
HS24C - Small Image
 
HS24C - Large Image
 
HS24C - Large Image
Specifications Sheets
 
 
HS24C - Specification Sheet
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
High Speed Steel
Material, Color, and Finish
Color
Black;Gold
Finish
Black/Gold
Dimensions and Weight
Overall Length
5
Descriptions
Description
3/8'' HIGH SPEED STEEL DRILL (CARDED)
Short Description
Single Drill, 3/8 in, High Speed Steel
Product Type
Single Drill
Long Description
Single Drill, 3/8 in Bit Size, High Speed Steel, Black/Gold, 5 in Overall Length, 0.64 lb
extra long description
DOTTIE HS24C Carded 1 pack - 3/8" H
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Bit Size
3/8 in
Compatible With
Steel;Steel Forging;Cast Iron
package quantity
6 CT
Number of Pieces
1
Grade
M2
Point Type
Split Point
Shank Diameter
3/16
Manufacturer Information
Manufacturers Part Number
HS24C
Brand
LH DOTTIE
GTIN
00781002821441
UPC
781002821441
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Speed Drill
Packaging
Weight
0.64 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS24C.
Jump To:

Similar Items

Similar items are close alternatives to HS24C, though they may not be 100% alike.

High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type,...
  • Our Part #: HS24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS24
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 6 ($100.44) ·
HS24 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat