HS24 - 3/8'' High Speed Steel Drill

LH Dottie

  • $16.74 (Each)
  • $16.74 (Each)

  • $100.44 (Per 6)
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
HS24
Manufacturer
LH Dottie
Manufacturer's Part Number
HS24
Description
3/8'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 3/8 In. Fractional Size, 5 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293248 / 00781002293248
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.74 (Each)
Carton
$100.44 (Per 6)
Resources
Images
 
 
HS24 - Small Image
 
HS24 - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
5
Descriptions
extra long description
DOTTIE HS24 3/8" High Speed Steel D
Product Type
3/8" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 3/8 in. fractional size, 5 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Description
3/8'' HIGH SPEED STEEL DRILL
Additional Information
Number of Pieces
1
Shank Diameter
3/16
Point Type
Split Point
Grade
M2
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS24
GTIN
00781002293248
UPC
781002293248
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.158
Carton
6
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS24.
Jump To:

Similar Items

Similar items are close alternatives to HS24, though they may not be 100% alike.

Single Drill, 3/8 In Bit Size, High Speed Steel, Black/Gold, 5 In Overall Length...
  • Our Part #: HS24C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS24C
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.31) ·
HS24C - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat