FENW38112 - 3/8'' X 1-1/2'' Fender Washer

LH Dottie

  • $25.06 (Per 100)
  • $0.25 (Each)

  • $25.06 (Per 100)

In-Stock: 500 available locally (DFW RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
FENW38112
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW38112
Description
3/8'' X 1-1/2'' Fender Washer
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/2 In (Od) Diameter, 3/8 In Inside, 1-1/2 In Outside Diameter, 0.03 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155300 / 00781002155300
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.25 (Each)
Carton
$25.06 (Per 100)
Stock Availability
DFW RDC
500 (Check another store)
All Stores
21,200
Resources
Images
 
 
FENW38112 - Small Image
 
FENW38112 - Large Image
 
FENW38112 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID);1-1/2 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/2 in (OD) Diameter, 3/8 in Inside, 1-1/2 in Outside Diameter, 0.03 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/2 in (OD)
Description
3/8 X 1-1/2 FENDER WASHERS ZINC PLATED
Special Features
Features: Provides a Large Load Bearing Surface
extra long description
DOTTIE FENW38112 3/8 X 1-1/2 Fender
Additional Information
package quantity
100 BX
outside diameter
1-1/2
Inside Diameter
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW38112
GTIN
00781002155300
UPC
781002155300
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
These alternate items can be purchased instead of FENW38112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FENW38112.

3/8'' X 1-1/2'' Fender Washer
  • Our Part #: FW38112
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: ACR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.25) ·
FW38112 - ACR

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FENW38112, though they may not be 100% alike.

Fender Washer, Steel, 3/8 In (Id);1-1/2 In (Od) Diameter, 0.08 In Thickness, 3/8...
  • Our Part #: 38X112FWZJ
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 38X112FWZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.77) · 1,200 ($321.24) ·
38X112FWZJ - Peco Fasteners, Inc.

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$26.77

Per 100

QTY:
Each
Add

* All prices subject to change.