3000 - 3000' Conduit Measuring Tape

LH Dottie

  • $148.47 (Each)
  • $148.47 (Each)

In-Stock: 2 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
3000
Manufacturer
LH Dottie
Manufacturer's Part Number
3000
Description
3000' Conduit Measuring Tape
Conduit Measuring Tape, 14 LB. Load, 3000 FT. Length, Polyester, 140 LB. Tensile Strength
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002300007 / 00781002300007
Weight per unit
4.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.47 (Each)
Stock Availability
Deer Valley
2 (Check another store)
Phoenix
3
All Stores
43
Resources
Images
 
 
3000 - Small Image
 
3000 - Large Image
Features
Material
Polyester
Dimensions and Weight
Length
3000
Descriptions
Description
3000' CONDUIT MEASURING TAPE
Product Type
3000' Conduit Measuring Tape 140#
extra long description
DOTTIE 3000 3000' Conduit Measuring
Long Description
Conduit Measuring Tape, 14 lb. load, 3000 ft. length, Polyester, 140 lb. tensile strength
Special Features
Features: Polyester, Sequentially Marked, Abrasion Resistant
Additional Information
load
14
Tensile Strength
140
Manufacturer Information
Manufacturers Part Number
3000
Brand
LH DOTTIE
GTIN
00781002300007
UPC
781002300007
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Conduit Measuring Tape
Packaging
Weight per each
4.12
Carton
1
Uses, Certifications, and Standards
Application
Measuring Conduit
These alternate items can be purchased instead of 3000.
Jump To:

Cross Referenced

These items are similar to 3000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3000 LH Dottie 00781002300007
CMT-3000 Garvin Industries n/a
67700 Minerallac 00085937677006

* All prices subject to change.