1032TC - #10-32 X 3/8'' HH Phil Ground Screw

LH Dottie

  • $0.10 (Each)
  • $0.10 (Each)

  • $9.78 (Per 100)

In-Stock: 100 available locally (Mineral Wells, TX) (change location)
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
1032TC
Manufacturer
LH Dottie
Manufacturer's Part Number
1032TC
Description
#10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 In Length, Green, #10-32 Thread Size, #10 Awg Diameter, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002141099 / 00781002141099
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$9.78 (Per 100)
Stock Availability
Mineral Wells
100 (Check another store)
DFW RDC
400
All Stores
21,000
Resources
Images
 
 
1032TC - Small Image
 
1032TC - Large Image
 
1032TC - Large Image
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
Steel
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Diameter
#10 AWG
Length
3/8
Size
5/16
Descriptions
Product Type
Ground Screw
Long Description
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 in Length, Green, #10-32 Thread Size, #10 AWG Diameter, 0.5 lb
Features
Used to Grounding Pigtails
Short Description
Ground Screw, Steel, Green, 3/8 in, #10-32, #10
extra long description
DOTTIE 1032TC 10-32 X 3/8" Ground S
Description
#10-32 X 3/8'' HH PHIL GROUND SCREW
Special Features
Features: Used to Grounding Pigtails
Additional Information
Thread Size
#10-32
Drive Type
Hex/Slotted/Phillips/Square
package quantity
100 CT;1000 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1032TC
GTIN
00781002141099
UPC
781002141099
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ground Machine Screw
Packaging
Weight
0.5 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1032TC.
Jump To:

Similar Items

Similar items are close alternatives to 1032TC, though they may not be 100% alike.

10-32 X 1/2 Hex Washer Head Slot/Phil Combo Type F Thread Cutting Screw Green Zi...
  • Our Part #: 1032X12GGSTFJ
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1032X12GGSTFJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.98) · 2,400 ($383.52) ·
1032X12GGSTFJ - Peco Fasteners, Inc.

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.98

Per 100

QTY:
Each
Add
Green Ground Screw, Hex Head, 0.5 In Length, Green, 0.01 LB
  • Our Part #: GSH
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GSH
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.01) ·
GSH - Nsi Industries

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat