X75M - 3/4" X FM5 Conduit Body

Eaton

  • $30.59 (Each)
  • $30.59 (Each)

  • $305.87 (Per 10)

  • $3,058.70 (Per 100)

In-Stock: 4 available locally (Corsicana, TX) ( change location)
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
X75M
Manufacturer
Eaton
Manufacturer's Part Number
X75M
Description
3/4" X FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564003010 / 00784564003010
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.59 (Each)
Carton
$30.59 (Each)
Standard Packaging
$305.87 (Per 10)
Stock Availability
Corsicana
4 (Check another store)
DFW RDC
0
All Stores
23
Resources
Tech Bulletins
 
 
X75M - Tech Bulletin
Attachments
 
 
X75M - Specification Sheet
Images
 
 
X75M - Small Image
 
X75M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1.97
Hub Size
3/4 in
Length
6.08
Width
2.93
Descriptions
Description
3/4" X FM5 CONDUIT BODY
Extra Long Description
CRH X75M 3/4 FORM 5 X FITTING
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, X shape, 3/4"
Product Type
3/4 Form 5 X Fitting
Additional Information
Dimensions
6.0800 IN X 1.9700 IN X 2.9300 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
X75M
GTIN
00784564003010
UPC
784564003010
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.47
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater DFW RDC Area

Location Stock Available
Corsicana
4 View Store

Distribution Centers

Location Stock Available
Little Rock
10 View Store

A-L

Location Stock Available
Jonesboro
8 View Store

M-Z

Location Stock Available
New Braunfels
1 View Store
These alternate items can be purchased instead of X75M.
Jump To:

Similar Items

Similar items are close alternatives to X75M, though they may not be 100% alike.

Cross Referenced

These items are similar to X75M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X-75M Appleton Electric 00781381745802
X75M Eaton Crouse-Hinds 00784564003010
X75M LH Dottie 00781002815891
OX2M Killark 00783936480923
X-75 O-Z Gedney 00783126571103
X75M Thomas & Betts 00786210960937
X75M Thomas & Betts Conduit n/a
X2M Topaz 00751338175525

* All prices subject to change.

Begin Live Chat