UNY605SA - 2" Male Union

Eaton

  • $225.43 (Each)
  • $225.43 (Each)

  • $450.86 (Per 2)
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
UNY605SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY605 SA
Description
2" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101996 / 00782274101996
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.43 (Each)
Standard Packaging
$450.86 (Per 2)
Resources
Images
 
 
UNY605SA - Small Image
 
UNY605SA - Large Image
 
UNY605SA - Large Image
Attachments
 
 
UNY605SA - Specification Sheet
Tech Bulletins
 
 
UNY605SA - Tech Bulletin
Other Links
 
 
UNY605SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
2 NPT Male Uny Al Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 2"
Special Features
3-13/16 In Diameter X 3-3/4 In Length
Description
2" MALE UNION
extra long description
CRS-H UNY605 SA 2 NPT MALE UNY AL U
Additional Information
dimensions
4.0900 IN X 3.8800 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY605 SA
GTIN
00782274101996
UPC
782274101996
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
1.42
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY605SA.
Jump To:

Similar Items

Similar items are close alternatives to UNY605SA, though they may not be 100% alike.

Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In,...
  • Our Part #: UNY200NRA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY200NR-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UNY200NRA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to UNY605SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY200NR-A Appleton Electric 00781381257787
UNY605 SA Eaton Crouse-Hinds 00782274101996
GUM-6 Killark 00783936270166
UNY-200A O-Z Gedney 00783126552867
EXMU-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat