UNY200NRA - 2" Fem/Male Union

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY200NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNY200NR-A
Description
2" Fem/Male Union
Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard:
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257787 / 00781381257787
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UNY200NRA - Small Image
 
UNY200NRA - Large Image
Attachments
 
 
UNY200NRA - Specification Sheet
Other Links
 
 
UNY200NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Length
3.63
Descriptions
Product Type
2 Union Connector Type Uny
Description
2" FEM/MALE UNION
extra long description
APP UNY200NR-A 2 UNION CONNECTOR TY
Long Description
UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard:
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple
Additional Information
outside diameter
3.72
Manufacturer Information
Manufacturers Part Number
UNY200NR-A
Brand
Appleton
GTIN
00781381257787
UPC
781381257787
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
2
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY200NRA.
Jump To:

Similar Items

Similar items are close alternatives to UNY200NRA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, 2"
  • Our Part #: UNY605SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY605 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($450.86) ·
UNY605SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$225.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNY200NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY200NR-A Appleton Electric 00781381257787
UNY605 SA Eaton Crouse-Hinds 00782274101996
GUM-6 Killark 00783936270166
UNY-200A O-Z Gedney 00783126552867
EXMU-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat