TP606 - 2-1/8D Handy BX W/3/4 Ko

Eaton

  • $6.39 (Each)
  • $6.39 (Each)

  • $319.48 (Per 50)

  • $638.97 (Per 100)

In-Stock: 30 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TP606
Manufacturer
Eaton
Manufacturer's Part Number
TP606
Description
2-1/8D Handy BX W/3/4 Ko
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
Slang Terms
Handy Box, Utility Box
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Handy Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106060 / 00786189106060
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.39 (Each)
Carton
$6.39 (Each)
Standard Packaging
$319.48 (Per 50)
Stock Availability
Nacogdoches
30 (Check another store)
All Stores
1,349
Resources
Images
 
 
TP606 - Small Image
 
TP606 - Large Image
Attachments
 
 
TP606 - Specification Sheet
Tech Bulletins
 
 
TP606 - Tech Bulletin
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
2-1/8 in
Depth
2-1/8
Descriptions
Product Type
Utility Box
Description
2-1/8D HANDY BX W/3/4 KO
Short Description
Utility Box, 14.5 cu. in, Ivory, 1 Gang w/ 3/4" KO
Long Description
Utility Box, Ivory, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 56 lb/100
Special Features
Made of Steel
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
extra long description
THEP TP606 UTIL BOX 2 1/8 DP 3/4 KO
Construction
Drawn
Also Known As...
Handy Box
Utility Box
Additional Information
Cable Entry Type
Knockout
for use with
Utility Box
Knockout Size
1/2 in (Bottom);3/4 in (Side)
Number of Knockouts
9
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
dimensions
4.0000 IN X 2.1300 IN X 2.1300 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP606
GTIN
00786189106060
UPC
786189106060
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
UTILITY BOX
Packaging
Weight
56 lb/100
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14.5 cu.in
Application
Utility Box
standard
UL
These alternate items can be purchased instead of TP606.
Jump To:

Similar Items

Similar items are close alternatives to TP606, though they may not be 100% alike.

Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, K...
  • Our Part #: 5837134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 58371 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($289.59)
5837134 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP606 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SSL34 Appleton Electric 00687855752904
TP606 Eaton Crouse-Hinds 00786189106060
674 Raco 00050169006740
104W34 Thomas & Betts 00781720050284
5837134 Thomas & Betts 00785991179552
G19282-3/4 Garvin Industries n/a

* All prices subject to change.