TP518 - 4SQ CVR (1)30-50A SNGL RCPT

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $270.18 (Per 50)

  • $540.37 (Per 100)

In-Stock: 42 available locally (Oklahoma City, OK) ( change location)
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
TP518
Manufacturer
Eaton
Manufacturer's Part Number
TP518
Description
4SQ CVR (1)30-50A SNGL RCPT
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For One 30-50 Amp Receptacle, 2-9/64" Diameter, 5.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105186 / 00786189105186
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$270.18 (Per 50)
Stock Availability
Oklahoma City
42 (Check another store)
All Stores
5,434
Resources
Images
 
 
TP518 - Small Image
 
TP518 - Large Image
 
TP518 - Large Image
Attachments
 
 
TP518 - Specification Sheet
Tech Bulletins
 
 
TP518 - Tech Bulletin
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Zinc Chromate
Color
Ivory
Dimensions and Weight
Length
4 in
Size
4"
Descriptions
Long Description
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For one 30-50 Amp Receptacle, 2-9/64" diameter, 5.5 cubic inch capacity
Product Type
Raised Box Cover
Description
4SQ CVR (1)30-50A SNGL RCPT
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, Zinc Chromate, Ivory
extra long description
THEP TP518 4 SQ BOX 1 30 TO 50 AMP
Special Features
2-9/64 In Hole Diameter
Additional Information
for use with
One 30 to 50 A Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP518
GTIN
00786189105186
UPC
786189105186
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
34 lb/EA
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Square Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,434

Location search:
These alternate items can be purchased instead of TP518.
Jump To:

Similar Items

Similar items are close alternatives to TP518, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • MFR Part #: RS 13
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($348.61) ·
RS13 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.97

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • MFR Part #: 8377
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($489.77) ·
8377 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$19.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP518 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8377 Appleton Electric 00687855775057
TP518 Eaton Crouse-Hinds 00786189105186
G1944 Garvin Industries 00785592526441
4407 Orbit Industries 00835243000339
810C Raco 00050169999851
459 Thomas & Betts 00781720006496
RS-13 Thomas & Betts 00785991120790
C2246 Topaz 00751338867420

* All prices subject to change.

Begin Live Chat