TP484 - 4SQ, 1G, 1/2RSD DVC RNG

Eaton

  • $1.34 (Each)
  • $1.34 (Each)

  • $67.24 (Per 50)

  • $134.48 (Per 100)

In-Stock: 162 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TP484
Manufacturer
Eaton
Manufacturer's Part Number
TP484
Description
4SQ, 1G, 1/2RSD DVC RNG
Raised Box Cover, Steel, 23 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104844 / 00786189104844
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$67.24 (Per 50)
Stock Availability
Nacogdoches
162 (Check another store)
All Stores
25,463
Resources
Images
 
 
TP484 - Small Image
 
TP484 - Large Image
 
TP484 - Large Image
Attachments
 
 
TP484 - Specification Sheet
Tech Bulletins
 
 
TP484 - Tech Bulletin
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,1G,1/2RSD DVC RNG
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 23 lb/EA
Short Description
4" Square Raised Box Cover, Steel, 30-60A Single Recpt
Special Features
One Device, Weight 23 Lb per 100
extra long description
THEP TP484 4 SQ BOX CVR 1 DEVICE 1/
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP484
GTIN
00786189104844
UPC
786189104844
Taxonomies, Classifications, and Categories
Type
Square mud ring
Category Description
4 SQ BOXES
Packaging
Weight
23 lb/EA
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
Total availability: 25,463

Location search:
These alternate items can be purchased instead of TP484.
Jump To:

Similar Items

Similar items are close alternatives to TP484, though they may not be 100% alike.

Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Wi...
  • Our Part #: 52C13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52 C 13
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($81.28)
52C13 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.63

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Lengt...
  • Our Part #: 8468A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8468A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($154.02)
8468A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP484 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468A Appleton Electric 00687855776658
TP484 Eaton Crouse-Hinds 00786189104844
52C13 Garvin Industries 00785592520333
41050 Orbit Industries 00835243000049
8468A O-Z Gedney n/a
772 Raco 00050169907726
403 Thomas & Betts n/a
403T Thomas & Betts n/a
52-C-13 Thomas & Betts 00785991138757
C4453 Topaz 00751338871328

* All prices subject to change.