TP422 - Thep TP422 4 SQ Ext Ring

Eaton

  • $20.78 (Each)
  • $20.78 (Each)

  • $1,039.00 (Per 50)

In-Stock: 44 available locally (Springdale, AR) ( change location)
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
TP422
Manufacturer
Eaton
Manufacturer's Part Number
TP422
Description
Thep TP422 4 SQ Ext Ring
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
Slang Terms
1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104226 / 00786189104226
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.78 (Each)
Standard Packaging
$1,039.00 (Per 50)
Stock Availability
Springdale
44 (Check another store)
All Stores
1,951
Resources
Tech Bulletins
 
 
TP422 - Tech Bulletin
Attachments
 
 
TP422 - Specification Sheet
Images
 
 
TP422 - Small Image
 
TP422 - Large Image
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
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Construction
Welded
Description
THEP TP422 4 SQ EXT RING
Extra Long Description
CRH TP422 4 SQ EXT RING 1/2 AND 3/4
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For use as extension with switch box, not 4 square box, 21.0 cubic inch capacity
Product Type
4 SQ Ext Ring 1/2 and 3/4 E Ko
Special Features
Weight 50 Lb per 100
Also Known As...
1900
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
(8) 1/2", (4) 1/2", (1) 3/4" E
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP422
GTIN
00786189104226
UPC
786189104226
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square extension ring
Packaging
Weight per each
0.63
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP422.
Jump To:

Similar Items

Similar items are close alternatives to TP422, though they may not be 100% alike.

Cross Referenced

These items are similar to TP422 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SSBESPL Appleton Electric 00687855627615
TP422 Eaton Crouse-Hinds 00786189104226
53151-SUB Garvin Industries 00785592108517
4SB-MKO-EHB Orbit Industries 00835243010505
4SSBESPL O-Z Gedney n/a
187 Raco 00050169001875
4-SW-EA-SPL Thomas & Betts 00781720050253
53151-1234UB Thomas & Betts 00785991167818

* All prices subject to change.

Begin Live Chat