TP286 - 4X1-1/2 Ex RNG W/1/2&3/4 Ko

Eaton

  • $8.49 (Each)
  • $8.49 (Each)

  • $424.72 (Per 50)

  • $849.43 (Per 100)

In-Stock: 48 available locally (San Marcos, TX) (change location)
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
TP286
Manufacturer
Eaton
Manufacturer's Part Number
TP286
Description
4X1-1/2 Ex RNG W/1/2&3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture Rated, Extension Ring, 15.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102864 / 00786189102864
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$424.72 (Per 50)
Stock Availability
San Marcos
48 (Check another store)
Austin RDC
5
All Stores
1,700
Resources
Images
 
 
TP286 - Small Image
 
TP286 - Large Image
Attachments
 
 
TP286 - Specification Sheet
Tech Bulletins
 
 
TP286 - Tech Bulletin
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
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4X1-1/2 EX RNG W/1/2&3/4 KO
Product Type
Oct Exten Rings 1/2 and 3/4
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP286 OCT EXTEN RINGS 1/2 AND
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture rated, Extension ring, 15.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Manufacturers Part Number
TP286
Brand
Eaton
GTIN
00786189102864
UPC
786189102864
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon outlet box
Packaging
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP286.
Jump To:

Similar Items

Similar items are close alternatives to TP286, though they may not be 100% alike.

Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter X 1-1/2 Inch Deep...
  • Our Part #: 551511234
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55151 1/2 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($249.46) ·
551511234 - Abb Installation Products, Inc

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.98

Each

QTY:
Each
Add
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, ...
  • Our Part #: 40ESPL
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4OE-SPL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,477.41) ·
40ESPL - Appleton/Oz Gedney

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP286 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP286 Eaton Crouse-Hinds 00786189102864
4OE-SPL O-Z Gedney 00687855750504
130 Raco 00050169001301
4-OD-EXT-SPL Thomas & Betts 00781720001927
4-OW-EXT-SPL Thomas & Betts 00781720055401
55151-1234 Thomas & Betts 00785991176056
EG412 Topaz 00751338867161

* All prices subject to change.

Begin Live Chat