TP269 - 4"RND, 1/2"D PNCK W/1/2 Ko

Eaton

  • $3.46 (Each)
  • $3.46 (Each)

  • $172.82 (Per 50)

  • $345.64 (Per 100)

In-Stock: 154 available locally (Waco, TX) ( change location)
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
TP269
Manufacturer
Eaton
Manufacturer's Part Number
TP269
Description
4"RND, 1/2"D PNCK W/1/2 Ko
Steel Round Ceiling Pan, Depth 1/2 Inch; Diameter 4 Inch; Capacity 6 Cu Inch; Shape Round; 5 Knockout(S); Knockout Location (5) Bottom; Knockout Size 1/2 Inch; Steel; None Clamp; Standard Package 50; Approval Ul 514-A, Ul 514-B, Ul 514-C
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121317 - Ceiling pan
UPC/GTIN
786189102697 / 00786189102697
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$172.82 (Per 50)
Stock Availability
Waco
154 (Check another store)
Austin RDC
3,310
All Stores
30,069
Resources
Images
 
 
TP269 - Small Image
 
TP269 - Large Image
Attachments
 
 
TP269 - Specification Sheet
Tech Bulletins
 
 
TP269 - Tech Bulletin
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
Steel
Shape
Round
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
1/2 in
Diameter
4 in
Size
4 In Diameter X 1/2 In Depth
Descriptions
Description
4"RND,1/2"D PNCK W/1/2 KO
Product Type
Round Ceiling Pan
Long Description
STEEL ROUND CEILING PAN, DEPTH 1/2 INCH; DIAMETER 4 INCH; CAPACITY 6 CU INCH; SHAPE ROUND; 5 KNOCKOUT(S); KNOCKOUT LOCATION (5) BOTTOM; KNOCKOUT SIZE 1/2 INCH; STEEL; NONE CLAMP; STANDARD PACKAGE 50; APPROVAL UL 514-A, UL 514-B, UL 514-C
Short Description
4" Round Ceiling Pan, Steel, Ivory, 6 cu. In, 5 KO
Special Features
Fixture Rated
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP269 4 ROUND CEIL PAN KO ONLY
Additional Information
for use with
Steel Octagon Box
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Ceiling Mount
Standards Met
UL Listed 514A 514B 514C
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP269
GTIN
00786189102697
UPC
786189102697
Taxonomies, Classifications, and Categories
Type
STEEL ROUND CEILING PAN
Category Description
STEEL BOXES & COVERS
Packaging
Weight
35 lb/EA
Weight per each
0.35
Carton
50
Uses, Certifications, and Standards
Capacity
6 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,069

Location search:
These alternate items can be purchased instead of TP269.
Jump To:

Similar Items

Similar items are close alternatives to TP269, though they may not be 100% alike.

Outlet Box, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entr...
  • MFR Part #: 56111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($180.80) ·
56111 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.62

Each

QTY:
Each
Add
Octagon Box, Pre-Galvanized, 6 Cu.In Capacity, 1 Gang, Round, Knockout Cable Ent...
  • MFR Part #: 4CL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($605.87) ·
4CL - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$12.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP269 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4CL Appleton Electric 00687855749300
TP269 Eaton Crouse-Hinds 00786189102697
56111 Garvin Industries 00785592561114
4PB Orbit Industries 00835243010123
295-1 Raco 00050169902950
293 Raco 00050169902936
410 Thomas & Betts n/a
56111 Thomas & Betts 00785991177251
56111 Thomas & Betts Conduit n/a
P4451 Topaz 00751338867703
V602 Unity Manufacturing 00091617102690

* All prices subject to change.

Begin Live Chat