T57SA - 1-1/2" Alu T FM7 Conduit Body

Eaton

  • $148.19 (Each)
  • $148.19 (Each)

  • $296.38 (Per 2)

In-Stock: 10 available locally (Pine Bluff, AR) ( change location)
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
T57SA
Manufacturer
Eaton
Manufacturer's Part Number
T57 SA
Description
1-1/2" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274627717 / 00782274627717
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.19 (Each)
Standard Packaging
$296.38 (Per 2)
Stock Availability
Pine Bluff
10 (Check another store)
Little Rock
0
All Stores
127
Resources
Images
 
 
T57SA - Small Image
 
T57SA - Large Image
 
T57SA - Large Image
 
T57SA - Large Image
 
T57SA - Large Image
Attachments
 
 
T57SA - Specification Sheet
Tech Bulletins
 
 
T57SA - Tech Bulletin
Other Links
 
 
T57SA - Other
 
T57SA - Other
 
T57SA - Other
 
T57SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Height
2-9/16
Width
3-9/16
Length
8-3/16
Descriptions
Product Type
1 1/2 T Al Form 7 CNDT Outlet Body
Description
1-1/2" ALU T FM7 CONDUIT BODY
extra long description
CRS-H T57 SA 1 1/2 T AL FORM 7 CNDT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 1-1/2"
Additional Information
dimensions
8.1900 IN X 2.5600 IN X 3.5600 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
T57 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274627717
UPC
782274627717
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.45
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T57SA.
Jump To:

Similar Items

Similar items are close alternatives to T57SA, though they may not be 100% alike.

FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.1...
  • MFR Part #: T57SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,071.00) ·
T57SA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$107.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T57-SA Appleton Electric 781381601023
T57-SA Eaton Crouse-Hinds 00782274627717
T57SA Killark 00783936080345
T57-SA O-Z Gedney 00781381601023

* All prices subject to change.

Begin Live Chat