T27SA - 3/4" Alu T FM7 Conduit Body

Eaton

  • $50.61 (Each)
  • $50.61 (Each)

  • $253.05 (Per 5)

In-Stock: 85 available locally (Enid, OK) ( change location)
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
T27SA
Manufacturer
Eaton
Manufacturer's Part Number
T27 SA
Description
3/4" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 2 In Width, 2-5/8 In Height, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274626659 / 00782274626659
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.61 (Each)
Standard Packaging
$253.05 (Per 5)
Stock Availability
Enid
85 (Check another store)
Oklahoma City
8
All Stores
1,060
Resources
Images
 
 
T27SA - Small Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
Attachments
 
 
T27SA - Specification Sheet
Tech Bulletins
 
 
T27SA - Tech Bulletin
Other Links
 
 
T27SA - Other
 
T27SA - Other
 
T27SA - Other
 
T27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Width
2 in
Height
2-5/8 in
Descriptions
extra long description
CRS-H T27 SA 3/4 T AL FORM 7 CNDT O
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 2 in Width, 2-5/8 in Height, 0.66 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum
Description
3/4" ALU T FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Additional Information
body type
T
angle
90 °
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
Enclosure Type
Nema 3R
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
6.2500 IN X 2.0000 IN X 2.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T27 SA
GTIN
00782274626659
UPC
782274626659
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T27SA.
Jump To:

Similar Items

Similar items are close alternatives to T27SA, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 6.25 In Length, 2.63 ...
  • MFR Part #: T27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($200.75) · 25 ($1,003.75) ·
T27SA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$40.15

Each

QTY:
Each
Add
3/4" T Hub, Aluminum Form 7 Conduit Body
  • MFR Part #: T27SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($135.40) ·
T27SA - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$27.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T27-SA Appleton Electric 781381600989
T27-SA Eaton Crouse-Hinds 00782274626659
T27SA Killark 00783936080314
T27-SA O-Z Gedney 00781381600989
T27SA Thomas & Betts 00786210104195

* All prices subject to change.

Begin Live Chat