STG6 - 2" Ground Conduit Hub

Eaton

  • $44.47 (Each)
  • $44.47 (Each)

  • $444.68 (Per 10)

  • $4,446.80 (Per 100)

In-Stock: 10 available locally (San Antonio RDC, TX) (change location)
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
STG6
Manufacturer
Eaton
Manufacturer's Part Number
STG 6
Description
2" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.94 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100986 / 00784731100986
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.47 (Each)
Carton
$444.68 (Per 10)
Stock Availability
San Antonio RDC
10 (Check another store)
All Stores
849
Resources
Images
 
 
STG6 - Small Image
 
STG6 - Large Image
 
STG6 - Large Image
Attachments
 
 
STG6 - Specification Sheet
Tech Bulletins
 
 
STG6 - Tech Bulletin
Other Links
 
 
STG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
2 in
Size
2 in
Descriptions
Product Type
Ground Hub
Description
2" GROUND CONDUIT HUB
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.94 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Short Description
2" Ground Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS STG 6 CH MYERS 2 GROUND CONDU
Additional Information
Color/Finish
Natural
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
10 PK
Made in USA
yes
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
dimensions
3.2300 IN X 2.2400 IN X 3.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STG 6
Model
STG
sub brand
Myers(TM)
GTIN
00784731100986
UPC
784731100986
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
0.94 lb/EA
Weight per each
0.94
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STG6.
Jump To:

Cross Referenced

These items are similar to STG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB200B Appleton Electric 00781381500371
HUB-200B Appleton Electric 00781381462808
WHG6 Arlington n/a
166-DC Bridgeport Fittings n/a
166-DCG Bridgeport Fittings 00781747091666
CHG6 Eaton Crouse-Hinds 00662277008334
STG-6 Eaton Crouse-Hinds 00784731100986
MHUB6 Eaton Crouse-Hinds 00784564002907
WTHGL200 LH Dottie 00781002602750
WHG200 Garvin Industries 00785592006400
WH-6G Killark 00783936074733
HUBG200DN O-Z Gedney 00687855002269
CHM200T O-Z Gedney 00783126194302
CHMG200DT O-Z Gedney n/a
HTGZ6 Thomas & Betts 00042269494909
H200GRTB Thomas & Betts 00786210913728
STG-6 Thomas & Betts 784731100986
H200GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat