STAG3 - 1" Alu Ins Ground Hub

Eaton

  • $16.15 (Each)
  • $16.15 (Each)

  • $403.86 (Per 25)

  • $1,615.44 (Per 100)

In-Stock: 370 available locally (San Antonio RDC, TX) (change location)
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
STAG3
Manufacturer
Eaton
Manufacturer's Part Number
STAG 3
Description
1" Alu Ins Ground Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101075 / 00784731101075
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$403.86 (Per 25)
Stock Availability
San Antonio RDC
370 (Check another store)
All Stores
931
Resources
Images
 
 
STAG3 - Small Image
 
STAG3 - Large Image
Attachments
 
 
STAG3 - Specification Sheet
Tech Bulletins
 
 
STAG3 - Tech Bulletin
Other Links
 
 
STAG3 - Other
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
360 Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1 in
Descriptions
Product Type
CH Myers 1 Alum Ground Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
1" ALU INS GROUND HUB
extra long description
MYERS STAG 3 CH MYERS 1 ALUM GROUND
Long Description
Eaton Crouse-Hinds series Myers ground hub, Aluminum, 1"
Special Features
Vibration Proof, Ground Wire Size 8 AWG (UL/CSA), Weight 18 Lb per 100
Additional Information
dimensions
1.9900 IN X 2.0500 IN X 1.9900 IN
Manufacturer Information
Manufacturers Part Number
STAG 3
Brand
Eaton
GTIN
00784731101075
UPC
784731101075
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Ground Hub
Packaging
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 931

Location search:
These alternate items can be purchased instead of STAG3.
Jump To:

Cross Referenced

These items are similar to STAG3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STAG 3 Eaton Crouse-Hinds 00784731101075
H100GRA Thomas & Betts Conduit n/a
HUBG100A Appleton Electric 00781381191562
H100AGRTB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat