STA3 - 1" Alu Myers Hub

Eaton

  • $14.36 (Each)
  • $14.36 (Each)

  • $359.09 (Per 25)

  • $1,436.35 (Per 100)

In-Stock: 75 available locally (Tampa Bay East, FL) (change location)
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
STA3
Manufacturer
Eaton
Manufacturer's Part Number
STA 3
Description
1" Alu Myers Hub
Threaded Hub, 1 In Trade Size, Insulated, Straight Connection Orientation, 1 In Hub Size, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100177 / 00784731100177
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$359.09 (Per 25)
Stock Availability
Tampa Bay East
75 (Check another store)
All Stores
823
Resources
Images
 
 
STA3 - Small Image
 
STA3 - Large Image
 
STA3 - Large Image
Attachments
 
 
STA3 - Specification Sheet
Tech Bulletins
 
 
STA3 - Tech Bulletin
Other Links
 
 
STA3 - Other
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1 in
Size
1 in
Descriptions
Product Type
Threaded Hub
Long Description
Threaded Hub, 1 in Trade Size, Insulated, Straight Connection Orientation, 1 in Hub Size, 0.16 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
Threaded Hub, 1 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
extra long description
MYERS STA 3 CH MYERS 1 ALUM HUB
Description
1" ALU MYERS HUB
Additional Information
Standards Met
UL E-27258;CSA Certified;NEC/CEC Certified;IEC Certified;cUL Listed
package quantity
25 CT
Made in USA
yes
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III Div 1 and 2;Class I Zone 1 Aex E II;Class I Zone 1 Ex E II;NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
for use with
IMC/Rigid Conduit
dimensions
1.7200 IN X 1.9900 IN X 1.7200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 3
GTIN
00784731100177
UPC
784731100177
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Trade Size
Trade Size
1 in
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STA3.
Jump To:

Cross Referenced

These items are similar to STA3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 3 Eaton Crouse-Hinds 00784731100177
H100-TBA Thomas & Betts Conduit n/a
HUB100A Appleton Electric 00781381191487
372A Thomas & Betts n/a
H100A Thomas & Betts 00786210898438
HT3 Thomas & Betts 00042269491601

* All prices subject to change.

Begin Live Chat