SL8 - 3" Sealing Locknut

Eaton

  • $41.11 (Each)
  • $41.11 (Each)

  • $411.09 (Per 10)

  • $4,110.89 (Per 100)

In-Stock: 5 available locally (Little Rock, AR) ( change location)
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
SL8
Manufacturer
Eaton
Manufacturer's Part Number
SL8
Description
3" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 In Trade Size, 0.46 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320087 / 00784564320087
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.11 (Each)
Carton
$411.09 (Per 10)
Stock Availability
Little Rock
5 (Check another store)
All Stores
1,393
Resources
Tech Bulletins
 
 
SL8 - Tech Bulletin
Attachments
 
 
SL8 - Specification Sheet
Images
 
 
SL8 - Small Image
 
SL8 - Large Image
 
SL8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3" SEALING LOCKNUT
Extra Long Description
CRH SL8 3 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 in Trade Size, 0.46 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 3", Zinc Plated, Malleable Iron
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
3.9600 IN X 2.5200 IN X 1.3700 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
10 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL8
GTIN
00784564320087
UPC
784564320087
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
3 in
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,393

Location search:
These alternate items can be purchased instead of SL8.
Jump To:

Similar Items

Similar items are close alternatives to SL8, though they may not be 100% alike.

Cross Referenced

These items are similar to SL8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL8 American Fittings 00662364183005
BLSG300 Appleton Electric 00781381501361
SL300 Arlington 00018997133007
148 Bridgeport Fittings 00781747001481
SL8 Eaton Crouse-Hinds 00784564320087
LNS300 LH Dottie 00781002123408
LNS-300-I Madison Electric 00784297336690
LS800 Neer n/a
LS-800 Neer 00687855168507
SLG-300S O-Z Gedney 00783126506181
208SL Producto Electric Corp. 00785244120874
1209 Raco 00050169012093
808S Regal n/a
LS108 Thomas & Betts 00785991907919
SL300 Thomas & Betts n/a
LS-108 Thomas & Betts Conduit n/a
718 Topaz 00751338175204

* All prices subject to change.

Begin Live Chat