RE87 - 3X2-1/2 Reducing Bushing

Eaton

  • $142.66 (Each)
  • $142.66 (Each)

  • $285.32 (Per 2)

In-Stock: 3 available locally (Lafayette, LA) (change location)
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
RE87
Manufacturer
Eaton
Manufacturer's Part Number
RE87
Description
3X2-1/2 Reducing Bushing
Reducing Bushing, 3 to 2-1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 3.5 In Length, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274591803 / 00782274591803
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.66 (Each)
Standard Packaging
$285.32 (Per 2)
Stock Availability
Lafayette
3 (Check another store)
Alexandria
3
All Stores
225
Resources
Images
 
 
RE87 - Small Image
 
RE87 - Large Image
 
RE87 - Large Image
 
RE87 - Large Image
Attachments
 
 
RE87 - Specification Sheet
Tech Bulletins
 
 
RE87 - Tech Bulletin
Other Links
 
 
RE87 - Other
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
Feraloy Iron
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
3.5 in
Size
3 To 2-1/2 In
Descriptions
Product Type
Reducing Bushing
Description
3X2-1/2 REDUCING BUSHING
Long Description
Reducing Bushing, 3 to 2-1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 3.5 in Length, 1.3 lb/EA
Short Description
Reducing Bushing, 3 to 2-1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE87 3 TO 2 1/2 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
3.5000 IN X 1.5600 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE87
Model
RE
GTIN
00782274591803
UPC
782274591803
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3 to 2-1/2 in
Packaging
Weight
1.3 lb/EA
Weight per each
1.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RE87.
Jump To:

Similar Items

Similar items are close alternatives to RE87, though they may not be 100% alike.

3" 3 X 2 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB300250H
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB300250H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($229.70) ·
RB300250H - American Fittings Corp

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.94

Each

QTY:
Each
Add
Reducing Bushing, 3 to 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1179
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1179
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($281.56) ·
1179 - Nsi Industries

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$56.31

Each

QTY:
Each
Add
Reducing Bushing, Size: 3 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate...
  • Our Part #: RB300250
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB300-250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,048.70) ·
RB300250 - Appleton/Oz Gedney

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE87 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300-250 Appleton Electric 00781381655552
RE87 Eaton Crouse-Hinds 00782274591803
RB-342 O-Z Gedney 00783126467871
RE87 Thomas & Betts Conduit n/a
1179 Bridgeport Fittings 00781747011794
290M Eaton Crouse-Hinds 00784564102904
RB187 Thomas & Betts 00785991432602
RE87TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat