RE21SA - 3/4X1/2 Alu Reducing Bushing

Eaton

  • $9.29 (Each)
  • $9.29 (Each)

  • $464.50 (Per 50)

In-Stock: 76 available locally (Longview, TX) ( change location)
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
RE21SA
Manufacturer
Eaton
Manufacturer's Part Number
RE21 SA
Description
3/4X1/2 Alu Reducing Bushing
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 In Length, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101385 / 00782274101385
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.29 (Each)
Standard Packaging
$464.50 (Per 50)
Stock Availability
Longview
76 (Check another store)
All Stores
1,523
Resources
Tech Bulletins
 
 
RE21SA - Tech Bulletin
Attachments
 
 
RE21SA - Specification Sheet
Images
 
 
RE21SA - Small Image
 
RE21SA - Large Image
 
RE21SA - Large Image
 
RE21SA - Large Image
Other Links
 
 
RE21SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Copper-Free Aluminum
Dimensions and Weight
Length
1.05 in
Descriptions
Description
3/4X1/2 ALU REDUCING BUSHING
Extra Long Description
CRH RE21 SA 3/4 TO 1/2 AL REDUCING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Rigid Conduit Reducing Bushing, 3/4 in Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 in Length, 0.03 lb/EA
Product Type
Rigid Conduit Reducing Bushing
Short Description
3/4" X 1/2" Rigid Conduit Reducing Bushing, Straight Connection
Special Features
Explosionproof;Dust Ignitionproof
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Dimensions
1.0500 IN X 0.9200 IN X 1.0500 IN
Enclosure Type
Class I Div 1 and 2 Group A B
For Use With
Threaded Heavy Wall Conduit Systems
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
50 PK;1 CT
Standards Met
UL 886;CSA C22.2 No. 30;NEC/CEC;UL 1203
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE21 SA
GTIN
00782274101385
UPC
782274101385
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RE21SA.
Jump To:

Similar Items

Similar items are close alternatives to RE21SA, though they may not be 100% alike.

Cross Referenced

These items are similar to RE21SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA21H American Fittings 00662364140039
RB75-50A Appleton Electric 00781381654401
RE21-SA Eaton Crouse-Hinds 00782274101385
RB-321A O-Z Gedney 00783126057157
RB321A O-Z Gedney n/a
R-21 Killark 00783936570013
RB-321SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat