LT7590SA - 3/4" 90D LT Conn Alu

Eaton

  • $23.47 (Each)
  • $23.47 (Each)

  • $234.71 (Per 10)

  • $2,347.06 (Per 100)

In-Stock: 6 available locally (Baytown, TX) (change location)
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
LT7590SA
Manufacturer
Eaton
Manufacturer's Part Number
LT7590 SA
Description
3/4" 90D LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962713 / 00784564962713
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.47 (Each)
Carton
$234.71 (Per 10)
Stock Availability
Baytown
6 (Check another store)
Deer Park
35
All Stores
176
Resources
Images
 
 
LT7590SA - Small Image
 
LT7590SA - Large Image
Attachments
 
 
LT7590SA - Specification Sheet
Tech Bulletins
 
 
LT7590SA - Tech Bulletin
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
Aluminum
Descriptions
Description
3/4" 90D LT CONN ALU
Product Type
3/4 LT 90 Degree Connal
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT7590 SA 3/4 LT 90 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 3/4"
Additional Information
dimensions
2.1300 IN X 1.5600 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT7590 SA
GTIN
00784564962713
UPC
784564962713
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.22
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 176

Location search:
These alternate items can be purchased instead of LT7590SA.
Jump To:

Cross Referenced

These items are similar to LT7590SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L975 AFC Cable Systems 77680137166
ST-9075AL Appleton Electric 00781381672573
ST-9075 Appleton Electric 781381680158
471-SLT Bridgeport Fittings 781747024718
471SLT Bridgeport Fittings 00781747024718
LT7590 SA Eaton Crouse-Hinds 00784564962713
LT-7590 Eaton Crouse-Hinds 784564900753
LT7590 Eaton Crouse-Hinds 00784564900753
LTK7590 Eaton Crouse-Hinds 00784564000149
LTQ7590 Eaton Crouse-Hinds 00662277005302
LT7590SA Eaton Crouse-Hinds 78456496271
LT7590-SA Eaton Crouse-Hinds 784564962713
SL9075 LH Dottie 781002667148
66907B Halex 51411669072
H0759 Hubbell Wiring Device-Kellems 783585034232
K0759 Killark 783936991177
MLT90-75 Orbit Industries 835243031234
4Q975 O-Z Gedney 00783126618655
4Q-975 O-Z Gedney 783126618655
RT-90-75S Producto Electric Corp. 00785244293820
3423 Raco 50169034231
H0759 Raco n/a
LML-21 Remke 785411301921
5253AL Thomas & Betts 786210802558
5253 Thomas & Betts 00786210052533
5253AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat