LR67SA - 2" Alu LR FM7 Conduit Body

Eaton

  • $206.39 (Each)
  • $206.39 (Each)

  • $412.78 (Per 2)

In-Stock: 6 available locally (Texarkana, TX) ( change location)
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
LR67SA
Manufacturer
Eaton
Manufacturer's Part Number
LR67 SA
Description
2" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274529318 / 00782274529318
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.39 (Each)
Standard Packaging
$412.78 (Per 2)
Stock Availability
Texarkana
6 (Check another store)
All Stores
46
Resources
Other Links
 
 
LR67SA - Other
 
LR67SA - Other
 
LR67SA - Other
 
LR67SA - Other
Images
 
 
LR67SA - Small Image
 
LR67SA - Large Image
 
LR67SA - Large Image
 
LR67SA - Large Image
 
LR67SA - Large Image
Tech Bulletins
 
 
LR67SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
3-1/2
Hub Size
2 in
Length
8-1/8
Width
4-1/8
Descriptions
Description
2" ALU LR FM7 CONDUIT BODY
Extra Long Description
CRH LR67 SA 2 LR AL FORM 7 CNDT BOD
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 2"
Product Type
2 LR Al Form 7 CNDT Body
Additional Information
Dimensions
8.1300 IN X 3.1300 IN X 4.1300 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR67 SA
GTIN
00782274529318
UPC
782274529318
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.95
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Texarkana Area

Location Stock Available
Hope
4 View Store
Texarkana
6 View Store

Distribution Centers

Location Stock Available
Deer Park
4 View Store
Springdale
3 View Store

M-Z

Location Stock Available
Siloam Springs
4 View Store
These alternate items can be purchased instead of LR67SA.
Jump To:

Similar Items

Similar items are close alternatives to LR67SA, though they may not be 100% alike.

Cross Referenced

These items are similar to LR67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR67-SA Appleton Electric 781381600965
LR67-SA Eaton Crouse-Hinds 00782274529318
LR67SA Killark 00783936080253
LR67-SA O-Z Gedney 00781381600965
LR67SA Thomas & Betts 00786210103914

* All prices subject to change.

Begin Live Chat