LR27 - 3/4" LR FM7 Conduit Body

Eaton

  • $31.20 (Each)
  • $31.20 (Each)

  • $624.00 (Per 20)

In-Stock: 4 available locally (Kansas City - North, MO) ( change location)
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
LR27
Manufacturer
Eaton
Manufacturer's Part Number
LR27
Description
3/4" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274527901 / 00782274527901
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Carton
$624.00 (Per 20)
Stock Availability
Kansas City - North
4 (Check another store)
Lenexa
0
All Stores
2,907
Resources
Other Links
 
 
LR27 - Other
 
LR27 - Other
 
LR27 - Other
 
LR27 - Other
Attachments
 
 
LR27 - Specification Sheet
Tech Bulletins
 
 
LR27 - Tech Bulletin
Images
 
 
LR27 - Small Image
 
LR27 - Large Image
 
LR27 - Large Image
 
LR27 - Large Image
 
LR27 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90º
Number Of Hubs
2
Shape
LR
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
2.4375 in
Hub Size
3/4 in
Length
5.1875 in
Width
1.625 in
Descriptions
Description
3/4" LR FM7 CONDUIT BODY
Extra Long Description
CRH LR27 3/4 LR FORM 7 CNDT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LR Configuration, 5.1875 in Length, 1.625 in Width, 2.4375 in Height, Threaded, 1.3 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Additional Information
Body Type
Form 7
Cable Entry Type
Right Side
Connection Type
Threaded
Dimensions
5.1900 IN X 1.6300 IN X 2.4400 IN
For Use With
Rigid Conduit
Form
Form 7
Mounting Type
Threaded
Package Quantity
5 CT;20 PK
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR27
GTIN
00782274527901
UPC
782274527901
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.3 lb/EA
Weight per each
1.3
Carton
20
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LR
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,907

Location search:

Greater Lenexa Area

Location Stock Available
Kansas City - North
4 View Store
Lawrence
16 View Store
These alternate items can be purchased instead of LR27.
Jump To:

Similar Items

Similar items are close alternatives to LR27, though they may not be 100% alike.

Cross Referenced

These items are similar to LR27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR27 Appleton Electric 00781381506946
LR27 Eaton Crouse-Hinds 00782274527901
LR27 Killark 00783936011219
LR27 O-Z Gedney 00783126387827
LR27 Thomas & Betts Conduit n/a
LR27 Thomas & Betts 00786210924953
LR2G7 Topaz 00751338869462

* All prices subject to change.

Begin Live Chat