LR17SA - 1/2" Alu LR FM7 Conduit Body

Eaton

  • $33.51 (Each)
  • $33.51 (Each)

  • $167.55 (Per 5)

In-Stock: 3 available locally (Bryan-College Station, TX) ( change location)
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
LR17SA
Manufacturer
Eaton
Manufacturer's Part Number
LR17 SA
Description
1/2" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274527611 / 00782274527611
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Standard Packaging
$167.55 (Per 5)
Stock Availability
Bryan-College Station
3 (Check another store)
Houston RDC
4
All Stores
16
Resources
Other Links
 
 
LR17SA - Other
 
LR17SA - Other
 
LR17SA - Other
 
LR17SA - Other
Images
 
 
LR17SA - Small Image
 
LR17SA - Large Image
 
LR17SA - Large Image
 
LR17SA - Large Image
 
LR17SA - Large Image
Tech Bulletins
 
 
LR17SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-3/8
Hub Size
1/2 in
Length
4-9/16
Width
2-1/4
Descriptions
Description
1/2" ALU LR FM7 CONDUIT BODY
Extra Long Description
CRH LR17 SA 1/2 LR AL FORM 7 CNDT B
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 1/2"
Product Type
1/2 LR Al Form 7 CNDT Body
Additional Information
Dimensions
4.5600 IN X 1.3800 IN X 2.2500 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR17 SA
GTIN
00782274527611
UPC
782274527611
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.36
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan-College Station
3 View Store
Houston RDC
4 View Store

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available
Gonzales
2 View Store
These alternate items can be purchased instead of LR17SA.
Jump To:

Cross Referenced

These items are similar to LR17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR17-SA Appleton Electric 781381600897
LR17-SA Eaton Crouse-Hinds 00782274527611
LR17SA Killark 00783936080208
LR17-SA O-Z Gedney 00781381600897
LR17SA Thomas & Betts 00786210103792

* All prices subject to change.

Begin Live Chat