GLL8 - 3" Mall Ins Ground Bushing

Eaton

  • $47.26 (Each)
  • $47.26 (Each)

  • $236.29 (Per 5)

  • $4,725.86 (Per 100)

In-Stock: 4 available locally (Clovis, NM) (change location)
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
GLL8
Manufacturer
Eaton
Manufacturer's Part Number
GLL 8
Description
3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123084 / 00784564123084
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Carton
$47.26 (Each)
Standard Packaging
$236.29 (Per 5)
Stock Availability
Clovis
4 (Check another store)
Lubbock
11
All Stores
608
Resources
Images
 
 
GLL8 - Small Image
 
GLL8 - Large Image
 
GLL8 - Large Image
Attachments
 
 
GLL8 - Specification Sheet
Tech Bulletins
 
 
GLL8 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
1 in
Diameter
4 in
Size
3 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100
Short Description
Grounding Bushing, 3 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
3" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 8 3 GRND BUSH 105C INSU
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#8 to 1/0 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 8
Model
GLL
GTIN
00784564123084
UPC
784564123084
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
3 in
Packaging
Weight
70 lb/100
Weight per each
0.72
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 608

Location search:
These alternate items can be purchased instead of GLL8.
Jump To:

Similar Items

Similar items are close alternatives to GLL8, though they may not be 100% alike.

Insulated Grounding Bushing, 3 In Trade Size, Round, #14 to 1/0 Awg Cable Size, ...
  • Our Part #: 388DC
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 388-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($830.12) ·
388DC - Nsi Industries

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.20

Each

QTY:
Each
Add
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
  • Our Part #: 388
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 388
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,179.24) ·
388 - Nsi Industries

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GLL8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB300L20AC Appleton Electric 781381091220
388 Bridgeport Fittings 781747003881
HGLL-8 Eaton Crouse-Hinds 00784564113177
GLL 8 Eaton Crouse-Hinds 00784564123084
GLL8 Eaton Crouse-Hinds 78456412308
GLL-8 Eaton Crouse-Hinds 784564123084
MCBGI-300 Madison Electric 784297550270
MGBLL-300 Orbit Industries 835243053991
IBC-300L-20AC O-Z Gedney 783126303315
IBC300L20AC O-Z Gedney 00783126303315
MIGB-87M Producto Electric Corp. 00785244109794
1292 Raco n/a
1292RAC Raco 50169012925
1270 Raco 00050169012703
BG-808 Thomas & Betts 785991402148
3877 Thomas & Betts 786210038773
BG808 Thomas & Betts 00785991402148
3886 Thomas & Betts 00786210038865
BG 808 Thomas & Betts Conduit n/a
338M Topaz 751338134102
328M Topaz 751338131002

* All prices subject to change.

Begin Live Chat