GLL2 - 3/4" Mall Ins Ground Bushing

Eaton

  • $6.85 (Each)
  • $6.85 (Each)

  • $342.54 (Per 50)

  • $685.08 (Per 100)

In-Stock: 13 available locally (Tyler, TX) (change location)
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
GLL2
Manufacturer
Eaton
Manufacturer's Part Number
GLL 2
Description
3/4" Mall Ins Ground Bushing
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123022 / 00784564123022
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Carton
$6.85 (Each)
Standard Packaging
$342.54 (Per 50)
Stock Availability
Tyler
13 (Check another store)
All Stores
2,880
Resources
Images
 
 
GLL2 - Small Image
 
GLL2 - Large Image
 
GLL2 - Large Image
Attachments
 
 
GLL2 - Specification Sheet
Tech Bulletins
 
 
GLL2 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
0.688 in
Diameter
1.25 in
Size
3/4 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 3/4 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.25 in Diameter, 9 lb/100
Short Description
Grounding Bushing, 3/4 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
3/4" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 2 3/4 GRND BUSH 105C IN
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.2500 IN X 1.2500 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 2
Model
GLL
GTIN
00784564123022
UPC
784564123022
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
3/4 in
Packaging
Weight
9 lb/100
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,880

Location search:
These alternate items can be purchased instead of GLL2.
Jump To:

Similar Items

Similar items are close alternatives to GLL2, though they may not be 100% alike.

Insulated Grounding Bushing, 3/4 In Trade Size, Round, #14 to 4 Awg Cable Size, ...
  • Our Part #: 382DC
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 382-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($390.66) · 500 ($3,906.60) ·
382DC - Nsi Industries

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$7.81

Each

QTY:
Each
Add
3/4" Ground Bushing Steel Usa Threaded With #14-4 Al Ground Lug & Insul Throat
  • Our Part #: GB75BGL
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GB-75BGL
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($222.00) ·
GB75BGL - American Fittings Corp

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.44

Each

QTY:
Each
Add
3/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual ...
  • Our Part #: 451
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 451
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($171.20) · 100 ($684.78) ·
451 - Arlington Industries

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GLL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB75BGL American Fittings 662364200535
GIB-75L-4AC Appleton Electric 781381091084
GIB-75L-4BC Appleton Electric 781381091657
451 Arlington 18997004512
382 Bridgeport Fittings 781747003829
GLL 2 Eaton Crouse-Hinds 00784564123022
GLL-2 Eaton Crouse-Hinds 784564123022
HGLL-2 Eaton Crouse-Hinds 784564113061
UGB-75 Garvin Industries 785592006301
BUIG2 Killark 783936110714
MCBGI-75 Madison Electric 784297550218
MGBLL-75 Orbit Industries 835243053939
BLG-0704 O-Z Gedney 783126042061
GBL-200 O-Z Gedney 687855132102
IBC-75L-4AC O-Z Gedney 783126303018
MIGB-81M Producto Electric Corp. 785244109190
1213 Raco 50169012130
1263 Raco 50169012635
3871-TB Thomas & Betts 786210038711
BG 802 Thomas & Betts Conduit n/a
322M Topaz 751338130401
332M Topaz 751338133105
GLL2 Eaton Crouse-Hinds 78456412302
BG802 Thomas & Betts 78599140202

* All prices subject to change.

Begin Live Chat