FS12 - 2G FS-Dev Box, 1/2"

Eaton

  • $91.93 (Each)
  • $91.93 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
FS12
Manufacturer
Eaton
Manufacturer's Part Number
FS12
Description
2G FS-Dev Box, 1/2"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274406404 / 00782274406404
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
FS12 - Specification Sheet
Tech Bulletins
 
 
FS12 - Tech Bulletin
Images
 
 
FS12 - Small Image
 
FS12 - Large Image
 
FS12 - Large Image
 
FS12 - Large Image
Other Links
 
 
FS12 - Other
 
FS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1/2 in
Descriptions
Description
2G FS-DEV BOX, 1/2"
Product Type
1/2 NPT CST Iron FS BX Two GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FS12 1/2 NPT CST IRON FS BX T
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Two-gang, 1/2"
Special Features
Configuration Type FS, With Mounting Lug, Dimension 4-5/8 In Width X 1-7/8 In Depth X 5-3/16 In Height
Additional Information
Cable Entry
(1) End
dimensions
4.6300 IN X 1.8800 IN X 5.1900 IN
Manufacturer Information
Manufacturers Part Number
FS12
Brand
Eaton
GTIN
00782274406404
UPC
782274406404
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.15
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FS12.
Jump To:

Similar Items

Similar items are close alternatives to FS12, though they may not be 100% alike.

Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: ...
  • MFR Part #: FS250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($671.50) ·
FS250 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$67.15

Each

QTY:
Each
Add
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End H...
  • MFR Part #: FS22
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.59) ·
FS22 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$94.59

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • MFR Part #: FD12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.06) ·
FD12 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$140.06

Each

Call nearest store for Item Price
1/2 NPT DE AL. CAST DEVICE BX
  • MFR Part #: FS12 SA
  • GTIN: 00782274126487
  • Manufacturer: Eaton
1 NPT DE CST IRON FS BX TWO GNG MTG LUGS
  • MFR Part #: FS32
  • GTIN: 00782274406909
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FS12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-2-50 Appleton Electric 00781381341608
FS12 Eaton Crouse-Hinds 00782274406404
FS12-SA Eaton Crouse-Hinds 00782274126487
2FS-1 Killark 00783936190044
2FS-1M Killark 00783936048741
FS-2-50 O-Z Gedney 00783126204124
2AFS1 Thomas & Betts 00042269315105
FS12-TB Thomas & Betts 00786210197128
FS12-TB Thomas & Betts Conduit n/a
FS12TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat