FD12 - 2G FD-Box

Eaton

  • $140.06 (Each)
  • $140.06 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
FD12
Manufacturer
Eaton
Manufacturer's Part Number
FD12
Description
2G FD-Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274397108 / 00782274397108
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.06 (Each)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
1
All Stores
1
Resources
Attachments
 
 
FD12 - Specification Sheet
Tech Bulletins
 
 
FD12 - Tech Bulletin
Images
 
 
FD12 - Small Image
 
FD12 - Large Image
 
FD12 - Large Image
 
FD12 - Large Image
Other Links
 
 
FD12 - Other
 
FD12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Natural Finished Sand Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
2G FD-BOX
Product Type
1/2 NPT CST Iron FD BX Two GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FD12 1/2 NPT CST IRON FD BX T
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Two-gang, 1/2"
Special Features
Configuration Type FD, With Mounting Lug And Ground Screw, Dimension 4-5/8 In Width X 2-11/16 In Depth X 5-3/16 In Height
Additional Information
Cable Entry
(1) Side
dimensions
4.1900 IN X 2.6900 IN X 5.1900 IN
Manufacturer Information
Manufacturers Part Number
FD12
Brand
Eaton
GTIN
00782274397108
UPC
782274397108
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FD12.
Jump To:

Similar Items

Similar items are close alternatives to FD12, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • MFR Part #: FD22
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($109.78) ·
FD22 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$109.78

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, T...
  • MFR Part #: FS12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.93) ·
FS12 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$91.93

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • MFR Part #: FD32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD32 - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FD12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-2-50 Appleton Electric 00781381334150
FD12 Eaton Crouse-Hinds 00782274397108
2FD-1M Killark 00783936048581
FD-2-50 O-Z Gedney 00783126201123
FD12-TB Thomas & Betts 00786210197265
FD12-TB Thomas & Betts Conduit n/a
FD12TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat