EYD36 - 1" Female/Male Drain Seal

Eaton

  • $183.15 (Each)
  • $183.15 (Each)

  • $366.30 (Per 2)
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
EYD36
Manufacturer
Eaton
Manufacturer's Part Number
EYD36
Description
1" Female/Male Drain Seal
Conduit Seal Body, 1 In Trade Size, Acrylic Painted, Male X Female Connection, 3-3/4 Cu.In Capacity, 2 Hubs, 1 In Hub Size, 1 In Width, 2-3/16 In Height, Vertical Mount, 2.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376202 / 00782274376202
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.15 (Each)
Standard Packaging
$366.30 (Per 2)
Resources
Images
 
 
EYD36 - Small Image
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Large Image
Specifications Sheets
 
 
EYD36 - Specification Sheet
Attachments
 
 
EYD36 - Specification Sheet
Tech Bulletins
 
 
EYD36 - Tech Bulletin
Other Links
 
 
EYD36 - Other
 
EYD36 - Other
 
EYD36 - Other
 
EYD36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Width
1 in
Height
2-3/16 in
Descriptions
Description
1" FEMALE/MALE DRAIN SEAL
Product Type
Conduit Seal Body
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Long Description
Conduit Seal Body, 1 in Trade Size, Acrylic Painted, Male x Female Connection, 3-3/4 cu.in Capacity, 2 Hubs, 1 in Hub Size, 1 in Width, 2-3/16 in Height, Vertical Mount, 2.43 lb/EA
Short Description
Conduit Seal Body, 1 in, Acrylic Painted
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD36 1 NPT THRU MALE/FEM CST
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYD11-101;NEC/CEC 116-1016;NEC/CEC EYD1-10;NEC/CEC 16-106;NEC/CEC EZD10-60;NEC/CEC 111-611
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD36
GTIN
00782274376202
UPC
782274376202
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Trade Size
Trade Size
1 in
Packaging
Weight
2.43 lb/EA
Weight per each
2.43
Carton
1
Package
2
Uses, Certifications, and Standards
Capacity
3-3/4 cu.in
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD36.
Jump To:

Similar Items

Similar items are close alternatives to EYD36, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feralo...
  • Our Part #: EYD3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($352.12) ·
EYD3 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$176.06

Each

QTY:
Each
Add
Unilets Eyd Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Remov...
  • Our Part #: EYD36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD36
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($612.05) · 25 ($3,060.25) ·
EYD36 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.41

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD316
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD316
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($697.16) ·
EYD316 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$348.58

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD36SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EYD36 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($492.84) ·
EYD36SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$246.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD36 Appleton Electric 00781381620895
EYDM100 Appleton Electric 00781381230094
EYD31 Eaton Crouse-Hinds 00782274365077
EYD316 Eaton Crouse-Hinds 00782274365183
EYD36 Eaton Crouse-Hinds 00782274376202
EYD36-SA Eaton Crouse-Hinds 00782274102498
EYD-3-T Killark 00783936110813
EYD-3-TM Killark 00783936111759
EYDM-100 O-Z Gedney 00783126141344
EYD31 Thomas & Betts 00786210248332
EYD3TM Killark n/a

* All prices subject to change.

Begin Live Chat