EYD36SA - 1" Alu Drain Seal

Eaton

  • $246.42 (Each)
  • $246.42 (Each)

  • $492.84 (Per 2)
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
EYD36SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD36 SA
Description
1" Alu Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274102498 / 00782274102498
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.42 (Each)
Standard Packaging
$492.84 (Per 2)
Resources
Images
 
 
EYD36SA - Small Image
 
EYD36SA - Large Image
 
EYD36SA - Large Image
 
EYD36SA - Large Image
 
EYD36SA - Large Image
Attachments
 
 
EYD36SA - Specification Sheet
Tech Bulletins
 
 
EYD36SA - Tech Bulletin
Other Links
 
 
EYD36SA - Other
 
EYD36SA - Other
 
EYD36SA - Other
 
EYD36SA - Other
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
1" ALU DRAIN SEAL
Product Type
1 NPT Thru Male/Female Al Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD36 SA 1 NPT THRU MALE/FEMA
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD36 SA
GTIN
00782274102498
UPC
782274102498
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.18
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD36SA.
Jump To:

Cross Referenced

These items are similar to EYD36SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD36 Appleton Electric 00781381620895
EYDM-100AL Appleton Electric 00781381619844
EYDM100 Appleton Electric 00781381230094
EYD36 Eaton Crouse-Hinds 00782274376202
EYD36 SA Eaton Crouse-Hinds 00782274102498
EYD31 Eaton Crouse-Hinds 00782274365077
EYD316 Eaton Crouse-Hinds 00782274365183
EYD3-SA Eaton Crouse-Hinds 00782274275635
EYD-3-TM Killark 00783936111759
EYD-3-T Killark 00783936110813
EYD3TM Killark n/a
EYDM-100 O-Z Gedney 00783126141344
EYD31 Thomas & Betts 00786210248332

* All prices subject to change.

Begin Live Chat