EL195 - 1/2 90D Male Cond Elbow

Eaton

  • $43.04 (Each)
  • $43.04 (Each)

  • $430.40 (Per 10)

In-Stock: 6 available locally (Big Spring, TX) (change location)
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
EL195
Manufacturer
Eaton
Manufacturer's Part Number
EL195
Description
1/2 90D Male Cond Elbow
Eaton Crouse-Hinds Series El Elbow, Male, Feraloy Iron Alloy or Ductile Iron, 90°, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307909 / 00782274307909
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.04 (Each)
Standard Packaging
$430.40 (Per 10)
Stock Availability
Big Spring
6 (Check another store)
Odessa
30
All Stores
128
Resources
Images
 
 
EL195 - Small Image
 
EL195 - Large Image
 
EL195 - Large Image
 
EL195 - Large Image
Attachments
 
 
EL195 - Specification Sheet
Tech Bulletins
 
 
EL195 - Tech Bulletin
Other Links
 
 
EL195 - Other
 
EL195 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Descriptions
Product Type
1/2 NPT Iron 90 Deg Male Div 1 Elbow
Description
1/2 90D MALE COND ELBOW
extra long description
CRS-H EL195 1/2 NPT IRON 90 DEG MAL
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Male, Feraloy iron alloy or ductile iron, 90°, 1/2"
Additional Information
dimensions
1.0600 IN X 1.9700 IN X 1.9700 IN
Manufacturer Information
Manufacturers Part Number
EL195
Brand
Eaton
GTIN
00782274307909
UPC
782274307909
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
6 View Store
Odessa
30 View Store

Distribution Centers

Location Stock Available
Nacogdoches
5 View Store

A-L

Location Stock Available
Cleburne
87 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EL195.
Jump To:

Cross Referenced

These items are similar to EL195 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELM90-50 Appleton Electric 00781381294553
EL195 Eaton Crouse-Hinds 00782274307909
MM-90-1M Killark 00783936170343
EL195 Thomas & Betts 782274307909
EL195 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat