DS185 - 1G FS Box Switch Cover

Eaton

  • $106.94 (Each)
  • $106.94 (Each)

  • $534.70 (Per 5)

In-Stock: 1 available locally (Las Cruces, NM) ( change location)
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
DS185
Manufacturer
Eaton
Manufacturer's Part Number
DS185
Description
1G FS Box Switch Cover
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 In Length, 2.08 In Width, 4.44 In Height, Box Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274229607 / 00782274229607
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.94 (Each)
Standard Packaging
$534.70 (Per 5)
Stock Availability
Las Cruces
1 (Check another store)
El Paso
4
All Stores
136
Resources
Images
 
 
DS185 - Small Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
Attachments
 
 
DS185 - Specification Sheet
Tech Bulletins
 
 
DS185 - Tech Bulletin
Other Links
 
 
DS185 - Other
 
DS185 - Other
 
DS185 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die Cast Aluminum
Dimensions and Weight
Length
2.91 in
Width
2.08 in
Height
4.44 in
Descriptions
Description
1G FS BOX SWITCH COVER
Product Type
Box Switch Cover
Switch Cover
Long Description
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 in Length, 2.08 in Width, 4.44 in Height, Box Mount, 0.36 lb/EA
Short Description
Box Switch Cover, 1G, FS, Aluminum
Special Features
Raintight
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS185 SGL GNG CST AL RAIN CVR
Additional Information
Box Style
On-Off Hole Lock
includes
Gasket
Mounting Type
Box Mount
for use with
General Use Snap Switches;Rigid Conduit Body
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
2.9100 IN X 2.0800 IN X 4.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS185
Model
DS
GTIN
00782274229607
UPC
782274229607
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Raintight snap switch cover
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DS185.
Jump To:

Similar Items

Similar items are close alternatives to DS185, though they may not be 100% alike.

1-Gang Operating Type Cast Cover, Material: Malleable Iron, Finish: Triple-Coat ...
  • MFR Part #: FSK-1VS
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($576.55) · 25 ($2,882.75) ·
FSK1VS - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$115.31

Each

QTY:
Each
Add
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - S...
  • MFR Part #: FZ8647
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($318.60) ·
FZ8647 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$63.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DS185 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1VS-A Appleton Electric 00781381348751
FSK-1VS Appleton Electric 00781381348706
DS185 Eaton Crouse-Hinds 00782274229607
DS199 Eaton Crouse-Hinds 00782274094533
FZ8648 Killark 00783936200286
FZ8647 Killark 00783936200293
FS-1-WRCA O-Z Gedney 00783126213010
FS1WSCA O-Z Gedney 00783126213027
CFST-F Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat