CPR28 - 3" Rigid Coupling Threadless

Eaton

  • $404.77 (Each)
  • $404.77 (Each)

  • $40,476.80 (Per 100)

In-Stock: 4 available locally (Baytown, TX) (change location)
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
CPR28
Manufacturer
Eaton
Manufacturer's Part Number
CPR28
Description
3" Rigid Coupling Threadless
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122285 / 00784564122285
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.77 (Each)
Carton
$404.77 (Each)
Stock Availability
Baytown
4 (Check another store)
Deer Park
3
All Stores
59
Resources
Images
 
 
CPR28 - Small Image
 
CPR28 - Large Image
Attachments
 
 
CPR28 - Specification Sheet
Tech Bulletins
 
 
CPR28 - Tech Bulletin
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
Malleable Iron
Descriptions
Product Type
3 RGD CMP CPL
Description
3" RIGID COUPLING THREADLESS
Long Description
Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 3"
Special Features
Concrete Tight
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR28 3 RGD CMP CPL
Additional Information
dimensions
5.2000 IN X 5.6000 IN X 5.6000 IN
Manufacturer Information
Manufacturers Part Number
CPR28
Brand
Eaton
GTIN
00784564122285
UPC
784564122285
Taxonomies, Classifications, and Categories
Type
Compression coupling
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPR28.
Jump To:

Cross Referenced

These items are similar to CPR28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR300 AFC Cable Systems 00077680285454
NTCC300 Appleton Electric 00781381638555
3107 Bridgeport Fittings 00781747031075
CPR28 Eaton Crouse-Hinds 00784564122285
NTC300 LH Dottie 00781002816409
RTC300 Garvin Industries 00785592003447
62430B Halex 00051411624309
30300 O-Z Gedney 00783126733358
1832 Raco 00050169018323
8820 Thomas & Betts 00786210088204
HK408 Thomas & Betts 00785991415186
258 Topaz 00751338121416

* All prices subject to change.

Begin Live Chat