CHIC0SS2 - 2OZ Speed Sealing Compound

Eaton

  • $72.74 (Each)
  • $72.74 (Each)

  • $1,454.80 (Per 20)

In-Stock: 2 available locally (Laredo, TX) (change location)
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
CHIC0SS2
Manufacturer
Eaton
Manufacturer's Part Number
CHICO SS2
Description
2OZ Speed Sealing Compound
Sealing Compound, 2 Oz Cartridge, Amber, Slight Odor, 1.2 G/ML Specific Gravity, 203°C;397.4°F Flash Point, 4 to 10 Min Setting Time, 1.89 In Overall Length, +50 to +85 °F, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274223100 / 00782274223100
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.74 (Each)
Standard Packaging
$1,454.80 (Per 20)
Stock Availability
Laredo
2 (Check another store)
San Antonio RDC
6
All Stores
328
Resources
Images
 
 
CHIC0SS2 - Small Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
Specifications Sheets
 
 
CHIC0SS2 - Specification Sheet
Attachments
 
 
CHIC0SS2 - Specification Sheet
Tech Bulletins
 
 
CHIC0SS2 - Tech Bulletin
Other Links
 
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
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
Amber
Dimensions and Weight
Overall Length
1.89 in
Descriptions
Product Type
Sealing Compound
Speed Sealing Compound
Long Description
Sealing Compound, 2 oz Cartridge, Amber, Slight Odor, 1.2 g/ml Specific Gravity, 203°C;397.4°F Flash Point, 4 to 10 min Setting Time, 1.89 in Overall Length, +50 to +85 °F, 0.37 lb
Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds series EYS and EYD Sealing Fittings.Restricts the passage of gases, vapors or flames through the sealing fitting.Creates a seal for Class I, Division 1, Groups C, D and Class II, Division 1, Groups E, F, G hazardous areas.
Short Description
Sealing Compound, 2 oz, Amber
extra long description
CRS-H CHICO SS2 2 OZ. SPEED SEALING
Description
2OZ SPEED SEALING COMPOUND
Special Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds EYS and EYD sealing fittings
Additional Information
Container Capacity
2 oz
Container Type
Cartridge
Physical Form
Liquid
Composition
Diphenylmethane-4,4’-Diisocyanate (mdi);polymeric Diphenylmethane Diisocyanate (mdi);diphenylmethane-2,’-diisocyanate
odor
Slight
specific gravity
1.2 g/ml
Flash Point
203°C;397.4°F
Setting Time
4 to 10 min
Operating Temperature Range
+50 to +85 °F
package quantity
1 ct
dimensions
1.8900 IN X 8.9500 IN X 1.8900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CHICO SS2
GTIN
00782274223100
UPC
782274223100
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat