CHB3 - 1" Commercial Hub

Eaton

  • $17.72 (Each)
  • $17.72 (Each)

  • $443.01 (Per 25)

  • $1,772.05 (Per 100)

In-Stock: 2 available locally (Sulphur Springs, TX) ( change location)
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
CHB3
Manufacturer
Eaton
Manufacturer's Part Number
CHB3
Description
1" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1 In Connection Size, NPT Connection, 1 In Hub Size, 1-55/64 In Length, 1-57/64 In Diameter, 33 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008105 / 00662277008105
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.72 (Each)
Carton
$17.72 (Each)
Standard Packaging
$443.01 (Per 25)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
10
All Stores
3,647
Resources
Images
 
 
CHB3 - Small Image
 
CHB3 - Large Image
 
CHB3 - Large Image
Attachments
 
 
CHB3 - Specification Sheet
Tech Bulletins
 
 
CHB3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1 in
Length
1-55/64 in
Diameter
1-57/64 in
Size
1 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Description
1" COMMERCIAL HUB
Product Type
Commercial Hub
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1 in Connection Size, NPT Connection, 1 in Hub Size, 1-55/64 in Length, 1-57/64 in Diameter, 33 lb/100
Short Description
3/4" Commercial Hub, Natural, Zinc
extra long description
CRS-H CHB3 1 COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
1 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
25 PK
Made in USA
yes
dimensions
1.8600 IN X 1.8900 IN X 1.8900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB3
Model
CHB
GTIN
00662277008105
UPC
662277008105
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
33 lb/100
Weight per each
0.34
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,647

Location search:
These alternate items can be purchased instead of CHB3.
Jump To:

Similar Items

Similar items are close alternatives to CHB3, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size,...
  • Our Part #: ST3
  • Tyler Availability: 42
  • Total Availability: In Stock
  • MFR Part #: ST 3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($433.67) ·
ST3 - Crouse-Hinds

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.35

Each

QTY:
Each
Add
Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Si...
  • MFR Part #: H100-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($80.79) · 25 ($403.95) ·
H100TB - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$16.16

Each

QTY:
Each
Add
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2....
  • MFR Part #: HUB100DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($479.73) · 125 ($2,398.66) ·
HUB100DN - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$19.19

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1 Inch
  • MFR Part #: 153-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($220.79) · 50 ($1,103.96) ·
153DC - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$22.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHB3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB100DN Appleton Electric 00687855002139
WH3 Arlington 00018997583000
153DC Bridgeport Fittings 00781747091536
CHB3 Eaton Crouse-Hinds 00662277008105
ST3 Eaton Crouse-Hinds 00784731100054
WH3 Killark n/a
1704 Raco 00050169017043
THI100 Raco n/a
372 Thomas & Betts 00786210003726
H100SC Thomas & Betts 00786210913643
H100TB Thomas & Betts 00786210898636
HUB100DN O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat