CG100950 - 1" Gray Cord Grip (.85-.95)

Eaton

  • $18.00 (Each)
  • $18.00 (Each)

  • $89.99 (Per 5)

  • $1,799.87 (Per 100)

In-Stock: 4 available locally (Hope, AR) ( change location)
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
CG100950
Manufacturer
Eaton
Manufacturer's Part Number
CG100 950
Description
1" Gray Cord Grip (.85-.95)
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.85 to 0.95 In Cable/Cord Size, 1-7/8 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001078 / 00784564001078
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.00 (Each)
Carton
$89.99 (Per 5)
Stock Availability
Hope
4 (Check another store)
Texarkana
5
All Stores
33
Resources
Tech Bulletins
 
 
CG100950 - Tech Bulletin
Attachments
 
 
CG100950 - Specification Sheet
Images
 
 
CG100950 - Small Image
 
CG100950 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Material, Color, and Finish
Color
Gray;Grey
Finish
ELECTROGALVANIZED
Dimensions and Weight
Diameter
1.5 in
Length
1-7/8 in
Size
1 in
Descriptions
Description
1" GRAY CORD GRIP (.85-.95)
Extra Long Description
MIDWEST CG100 950 1 ST. GREY CORD
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 in Size, 0.85 to 0.95 in Cable/Cord Size, 1-7/8 in Length, 1.5 in Diameter, Straight Connection, 1 in Thread Size, 20 lb/100
Product Type
Cord Grip Connector
Short Description
Cord Grip Connector, 1 in, Purple
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Additional Information
Cable/Cord Size
0.85 to 0.95 in
Connection Type
Straight
Dimensions
1.8800 IN X 1.6300 IN X 1.6300 IN
Enclosure Type
Nema 4
For Use With
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Includes
Neoprene Bushing
Package Quantity
5 PK
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size
1 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CG100 950
Model
CG
GTIN
00784564001078
UPC
784564001078
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
20 lb/100
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Texarkana Area

Location Stock Available
Hope
4 View Store
Texarkana
5 View Store

A-L

Location Stock Available
Granbury
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CG100950.
Jump To:

Similar Items

Similar items are close alternatives to CG100950, though they may not be 100% alike.

Cross Referenced

These items are similar to CG100950 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG17 American Fittings 00662364080342
CG-87100-S Appleton Electric 00781381449489
772-62 Bridgeport Fittings 00781747772626
77262 Bridgeport Fittings 78174777262
CG100-950 Eaton Crouse-Hinds 00784564001078
CG100950 Eaton Crouse-Hinds 78456400107
SR100C950 LH Dottie 00781002360780
SHC-1046 Hubbell Wiring Device-Kellems 00783585200460
ZS312ZP Killark 00783936121222
SR-1009 O-Z Gedney 00783126508000
SR1009 O-Z Gedney 78312650800
3704-3 Raco 00050169370438
37043 Raco 05016937043
2547 Thomas & Betts 00786210025476
100C950 Topaz 00751338104907

* All prices subject to change.

Begin Live Chat