C45 - 1-1/4" Alu C SR5 Conduit Body

Eaton

  • $30.52 (Each)
  • $30.52 (Each)

  • $61.05 (Per 2)

  • $3,052.39 (Per 100)

In-Stock: 2 available locally (North Austin, TX) ( change location)
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
C45
Manufacturer
Eaton
Manufacturer's Part Number
C45
Description
1-1/4" Alu C SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/4 In Trade Size, 32.3 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 1.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140340 / 00784564140340
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.52 (Each)
Carton
$61.05 (Per 2)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
10
All Stores
679
Resources
Attachments
 
 
C45 - Specification Sheet
Brochures
 
 
C45 - Brochure
Other Links
 
 
C45 - Other
Images
 
 
C45 - Small Image
 
C45 - Large Image
 
C45 - Large Image
Tech Bulletins
 
 
C45 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Dimensions and Weight
Height
2.73
Hub Size
1-1/4 in
Length
8.45
Width
2.49
Descriptions
Description
1-1/4" ALU C SR5 CONDUIT BODY
Extra Long Description
CRH C45 1-1/4 RGD C COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/4 in Trade Size, 32.3 cu.in Capacity, 90 ° Angle, 1-1/4 in Hub Size, 1.18 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 1-1/4 in, C Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Dimensions
8.4500 IN X 2.4900 IN X 2.7300 IN
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Form
Series 5
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C45
GTIN
00784564140340
UPC
784564140340
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
1.18 lb/EA
Weight per each
1.18
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity
32.3 cu.in
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 679

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
10 View Store
North Austin
2 View Store
These alternate items can be purchased instead of C45.
Jump To:

Similar Items

Similar items are close alternatives to C45, though they may not be 100% alike.

Cross Referenced

These items are similar to C45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C125A Appleton Electric 00781381165051
LC125 Appleton Electric n/a
LC-125 APPOZGCOMM 00687855375257
973C Arlington n/a
C-44 Bridgeport Fittings 00781747044440
C45 Eaton Crouse-Hinds 00784564140340
C125 LH Dottie 00781002407157
OC-4 Killark 00783936450049
LC-125 Madison Electric 00784297323133
11834 Mulberry 00095327118347
LC-125 Neer n/a
MC-125 Orbit Industries 00835243007628
LC-125 O-Z Gedney n/a
C125A O-Z Gedney 00783126074239
LC125 O-Z Gedney n/a
C-125A Producto Electric Corp. n/a
EAC-4 Raco n/a
RC125 Raco 00050169816639
303V Teddico-BWF 00087115283818
AC4 Thomas & Betts n/a
AC4RD Thomas & Betts n/a
AC-4 Thomas & Betts n/a
CC114 Thomas & Betts Conduit n/a
C4 Topaz 00751338199309

* All prices subject to change.

Begin Live Chat