BJ94 - 3-1/2X30" XJG BND JMPR

Eaton

  • $491.80 (Each)
  • $491.80 (Each)

In-Stock: 23 available locally (Galveston, TX) ( change location)
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
BJ94
Manufacturer
Eaton
Manufacturer's Part Number
BJ94
Description
3-1/2X30" XJG BND JMPR
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG94 HDG, 3-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
782274992006 / 00782274992006
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$491.80 (Each)
Stock Availability
Galveston
23 (Check another store)
Deer Park
0
All Stores
23
Resources
Images
 
 
BJ94 - Small Image
 
BJ94 - Large Image
Attachments
 
 
BJ94 - Specification Sheet
Brochures
 
 
BJ94 - Brochure
Other Links
 
 
BJ94 - Other
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
30 in
Descriptions
Product Type
3 1/2 Bonding Jumper For XJG
extra long description
CRS-H BJ94 3 1/2 BONDING JUMPER FOR
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Description
3-1/2X30" XJG BND JMPR
Long Description
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4" maximum conduit movement, Used with XJG94 HDG, 3-1/2" trade size
Special Features
Used With XJG Conduit Expansion Joints With Internal Grounding
Additional Information
dimensions
30.0000 IN X 0.1900 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BJ94
GTIN
00782274992006
UPC
782274992006
Taxonomies, Classifications, and Categories
Type
Bonding Jumper
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Deer Park Area

Location Stock Available
Galveston
23 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BJ94.
Jump To:

Cross Referenced

These items are similar to BJ94 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BJ43540 Appleton Electric 00781381791854
OZG# BJ354014 Appleton Electric n/a
BJ104 Eaton Crouse-Hinds 00782274992020
BJ94 Eaton Crouse-Hinds 00782274992006
BJ-350-24 O-Z Gedney n/a
BJ354014 O-Z Gedney 00783126040128

* All prices subject to change.

Begin Live Chat