APJ3485 - 30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac

Eaton

  • $1046.21 (Each)
  • $1,046.21 (Each)

In-Stock: 2 available locally (Hobbs, NM) ( change location)
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
APJ3485
Manufacturer
Eaton
Manufacturer's Part Number
APJ3485
Description
30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274047805 / 00782274047805
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,046.21 (Each)
Stock Availability
Hobbs
2 (Check another store)
Odessa
0
All Stores
5
Resources
Other Links
 
 
APJ3485 - Other
 
APJ3485 - Other
 
APJ3485 - Other
Attachments
 
 
APJ3485 - Specification Sheet
Images
 
 
APJ3485 - Small Image
 
APJ3485 - Large Image
 
APJ3485 - Large Image
 
APJ3485 - Large Image
Tech Bulletins
 
 
APJ3485 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Material
Copper-Free Aluminum
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Dimensions and Weight
Length
10-1/8
Descriptions
Description
30 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC
Extra Long Description
CRH APJ3485 30A 3W4P ARK PLG CAB GR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Product Type
30A 3W4P Ark PLG Cab Grip Fast RNG
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
Dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
APJ3485
GTIN
00782274047805
UPC
782274047805
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
Contactar al fabricante ,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
2 View Store
Hobbs
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
1 View Store
These alternate items can be purchased instead of APJ3485.
Jump To:

Similar Items

Similar items are close alternatives to APJ3485, though they may not be 100% alike.

Cross Referenced

These items are similar to APJ3485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3034BC Appleton Electric 00781381440424
APJ3485 Eaton Crouse-Hinds 00782274047805
NPJ3483 Eaton Crouse-Hinds 00782274746074
NPJ3484 Eaton Crouse-Hinds 00782274746081
HBL430PS2W Hubbell Wiring Device-Kellems 00783585010182
VP3485 Killark 00783936834061
8408 Thomas & Betts 00708917140344
JPS334H Thomas & Betts 00708917176541

* All prices subject to change.

Begin Live Chat