669RT - 4" STL Emt Comp Coupling

Eaton

  • $197.08 (Each)
  • $197.08 (Each)

  • $19,707.92 (Per 100)

In-Stock: 3 available locally (League City, TX) ( change location)
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
669RT
Manufacturer
Eaton
Manufacturer's Part Number
669RT
Description
4" STL Emt Comp Coupling
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 4"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004550 / 00784564004550
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.08 (Each)
Carton
$197.08 (Each)
Stock Availability
League City
3 (Check another store)
Deer Park
116
All Stores
387
Resources
Tech Bulletins
 
 
669RT - Tech Bulletin
Attachments
 
 
669RT - Specification Sheet
Images
 
 
669RT - Small Image
 
669RT - Large Image
 
669RT - Large Image
 
669RT - Large Image
Other Links
 
 
669RT - Other
 
669RT - Other
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
4" STL EMT COMP COUPLING
Extra Long Description
CRH 669RT 4 EMT CMP CPL RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 4"
Product Type
4 Emt CMP CPL Raintight
Special Features
Concrete Tight, Raintight
Additional Information
Dimensions
5.7000 IN X 5.4000 IN X 6.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
669RT
GTIN
00784564004550
UPC
784564004550
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
4 in
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 669RT.
Jump To:

Similar Items

Similar items are close alternatives to 669RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 669RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
839RT Arlington 00018997008688
669RT Eaton Crouse-Hinds 00784564004550
670SRT Topaz 00751338836051
269-SRT Bridgeport Fittings 00781747202697
CCPR-400 Garvin Industries n/a
62640B Halex 00051411626402
2956RT Raco 00050169501115
TK1110A-RT Thomas & Betts 00785991049053

* All prices subject to change.

Begin Live Chat