669 - 4" STL Concrete Tight Coupling

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $355.76 (Per 4)

  • $8,894.08 (Per 100)

In-Stock: 8 available locally (Lee's Summit, MO) ( change location)
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
669
Manufacturer
Eaton
Manufacturer's Part Number
669
Description
4" STL Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Plated, 3.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106698 / 00784564106698
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Carton
$88.94 (Each)
Standard Packaging
$355.76 (Per 4)
Stock Availability
Lee's Summit
8 (Check another store)
Lenexa
17
All Stores
1,365
Resources
Tech Bulletins
 
 
669 - Tech Bulletin
Attachments
 
 
669 - Specification Sheet
Images
 
 
669 - Small Image
 
669 - Large Image
 
669 - Large Image
 
669 - Large Image
 
669 - Large Image
Other Links
 
 
669 - Other
 
669 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
4" STL CONCRETE TIGHT COUPLING
Extra Long Description
CRH 669 4 EMT CMP CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Plated, 3.35 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 4 in, Zinc Plated, 3.35 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
5.7000 IN X 5.4000 IN X 6.5000 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
669
GTIN
00784564106698
UPC
784564106698
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
4 in
Packaging
Weight
3.35 lb/EA
Weight per each
3.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 669.
Jump To:

Similar Items

Similar items are close alternatives to 669, though they may not be 100% alike.

Cross Referenced

These items are similar to 669 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-400 AFC Cable Systems 77680146427
EC769US American Fittings 00662364017898
6400S Appleton Electric 00687855868506
TWC-400CS Appleton Electric n/a
269 Bridgeport Fittings 781747002693
5291 Bryant Electric 00781786625259
RL8822 Bryant Electric 00883778112096
669 Eaton Crouse-Hinds 00784564106698
667 Eaton Wiring Devices 00784564106674
S865W Eaton Wiring Devices n/a
669 Eaton Wiring Devices 784564106698
16514 EPCO 00780321165144
CCP-400 Garvin Industries 785592108845
62440B Halex 00051411624408
RL8822 Hubbell Lighting n/a
9726-C Leviton 00078477103098
9726C2 Leviton 00078477199589
R60-09726-00C Leviton n/a
MEC-769 Madison Electric 00784297541216
82114 Morris 00601986821148
OF7620 Orbit Industries 835243051270
6400S O-Z Gedney 00687855868506
288 Legrand Pass & Seymour 00785007473391
329ST Producto Electric Corp. 00785244132952
2956 Raco 00050169029565
TK1110 Thomas & Betts n/a
TK1110A Thomas & Betts 00785991025514
TK-1110-A Thomas & Betts 785991025514
TK2110-SC Thomas & Betts 785991441819
TK-1110-A Thomas & Betts Conduit n/a
670S Topaz 00751338170643

* All prices subject to change.

Begin Live Chat